Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BR48B200RF |
CH8B150RF |
Manufacturer Number |
BR48B200RF |
CH8B150RF |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786676001755 |
00782113098425 |
Weight per package |
23 (lbs/each) |
34.4 (lbs/each) |
Description |
BR48B200RF 1PH 200A 25KAIC Main BKR 4 Full 8 Max CKT Outdoor
BR Style Load Center, 4 Spaces, 8 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 10.50 In Overall Length, 4.75 In Overall Width, 27 In Overall Height
|
CH8B150RF 1PH/CH Loadcenter 150A 25KAIC MCB 8 Cir. Cu Bus Ne
CH Style Load Center, 8 Spaces, 8 Circuits, 150 A, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 29.13 In Overall Height, 34.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$308.80 (Each) |
$355.85 (Each) |
Carton/Reel |
$308.80 (1 Each) |
$355.85 (1 Each) |
Standard Packaging/Reel |
$308.80 (1 Each) |
$355.85 (1 Each) |
|
amperage rating |
200 A |
150 A |
Cover Type |
Interlock cover |
Not included |
Current Rating |
200 A |
150 A |
interrupt rating |
25 kAIC |
35 kAIC |
Material |
Metallic |
Metallic |
Phase |
Single-phase |
Single-phase |
Voltage Rating |
120/240 V ac |
120/240 V ac |
Wattage |
Eight-pole |
- |
Wire Size |
2/0 AWG to 300 kcmil |
#2 AWG to 300 kcmil |
|
Bus Material |
Aluminum |
Copper |
|
Depth |
4.7500 |
29.1300 |
Height |
27.0000 |
3.8800 |
Overall Length |
10.50 in;266.7 mm |
14.31 in;363.5 mm |
Size |
8R |
E |
Width |
10.5000 |
14.3100 |
|
Description |
1PH 200A 25KAIC MAIN BKR 4 FULL 8 MAX CKT OUTDOOR |
1PH/CH LOADCENTER 150A 25KAIC MCB 8 CIR. CU BUS NE |
extra long description |
ETN BR48B200RF 1PH 200A 25kAIC MCB |
ETN CH8B150RF Eaton CH main breaker |
Features |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Long Description |
BR Style Load Center, 4 Spaces, 8 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 10.50 in Overall Length, 4.75 in Overall Width, 27 in Overall Height |
CH Style Load Center, 8 Spaces, 8 Circuits, 150 A, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 29.13 in Overall Height, 34.4 lb |
Product Type |
BR Style Load Center |
CH Style Load Center |
Short Description |
BR Style Load Center, 4/8C, 200 A |
CH Style Load Center, 8, 150 A |
Special Features |
Feed-Through Lugs;Cover Included |
Standard In |
|
Circuit Breaker Compatibility |
BR Circuit Breaker |
CH Circuit Breaker |
dimensions |
4.7500 IN X 10.5000 IN X 27.0000 IN |
29.1300 IN X 14.3100 IN X 3.8800 IN |
Enclosure Type |
Nema 3R |
Nema 3R |
for use with |
Type Br 1-Inch Breakers |
Type CH Breakers |
media |
- |
Yes |
Number of Circuits |
8 |
8 |
number of spaces |
4 |
8 |
Overall Height |
27 in;685.8 mm |
29.13 in;739.8 mm |
Overall Width |
4.75 in;120.7 mm |
3.88 in;98.4 mm |
Recommended Environment |
Outdoor |
Outdoor |
Standards Met |
UL 67 Listed;UL 50 Listed |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton Corp |
Eaton Corp |
Manufacturers Part Number |
BR48B200RF |
CH8B150RF |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main breaker loadcenter |
Main breaker loadcenter |
|
|
|
Application |
Residential |
Residential |
Mounting |
Combination Mount |
Flush Mount |
standard |
UL 50,UL 67 |
UL 67,UL 50 |