Item Comparison: BR48B200RF, CH8B200RF

Item

BR48B200RF - 1PH 200A 25KAIC Main BKR 4 Full 8 Max CKT Outdoor - Eaton

BR48B200RF
1PH 200A 25KAIC Main BKR 4 Full 8 Max CKT Outdoor

$308.80 Each

$308.80 (1 Each)

QTY:
Each
Add
CH8B200RF - 1PH/CH Loadcenter 200A 25KAIC MCB 8 Cir. Cu Bus Ne - Eaton

CH8B200RF
1PH/CH Loadcenter 200A 25KAIC MCB 8 Cir. Cu Bus Ne

$355.85 Each

$355.85 (1 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 612 0
Vendor Eaton Eaton
Catalog Number BR48B200RF CH8B200RF
Manufacturer Number BR48B200RF CH8B200RF
Category Load Centers & Accessories - Single Phase Main Breaker Load Load Centers & Accessories - Single Phase Main Breaker Load
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786676001755 00782113098432
Weight per package 23 (lbs/each) 35 (lbs/each)
Description BR48B200RF 1PH 200A 25KAIC Main BKR 4 Full 8 Max CKT Outdoor
BR Style Load Center, 4 Spaces, 8 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 10.50 In Overall Length, 4.75 In Overall Width, 27 In Overall Height
CH8B200RF 1PH/CH Loadcenter 200A 25KAIC MCB 8 Cir. Cu Bus Ne
CH Style Load Center, 8 Spaces, 8 Circuits, 200 A, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 29.13 In Overall Height, 35 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $308.80 (Each) $355.85 (Each)
Carton/Reel $308.80 (1 Each) $355.85 (1 Each)
Standard Packaging/Reel $308.80 (1 Each) $355.85 (1 Each)
amperage rating 200 A 200 A
Cover Type Interlock cover Not included
Current Rating 200 A 200 A
interrupt rating 25 kAIC 35 kAIC
Material Metallic Metallic
Phase Single-phase Single-phase
Voltage Rating 120/240 V ac 120/240 V ac
Wattage Eight-pole -
Wire Size 2/0 AWG to 300 kcmil #2 AWG to 300 kcmil
Bus Material Aluminum Copper
Depth 4.7500 29.1300
Height 27.0000 3.8800
Overall Length 10.50 in;266.7 mm 14.31 in;363.5 mm
Size 8R E
Width 10.5000 14.3100
Description 1PH 200A 25KAIC MAIN BKR 4 FULL 8 MAX CKT OUTDOOR 1PH/CH LOADCENTER 200A 25KAIC MCB 8 CIR. CU BUS NE
extra long description ETN BR48B200RF 1PH 200A 25kAIC MCB ETN CH8B200RF Eaton CH main breaker
Features Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description BR Style Load Center, 4 Spaces, 8 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 10.50 in Overall Length, 4.75 in Overall Width, 27 in Overall Height CH Style Load Center, 8 Spaces, 8 Circuits, 200 A, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 29.13 in Overall Height, 35 lb
Product Type BR Style Load Center CH Style Load Center
Short Description BR Style Load Center, 4/8C, 200 A CH Style Load Center, 8, 200 A
Special Features Feed-Through Lugs;Cover Included Standard In
AC Current Range - 200 Amp
AC Voltage Rating - 120/240
Box Depth - 5.1875
Box Height - 29.125
Box Type - Nema 3R
Box Width - 14.3125
Circuit Breaker Compatibility BR Circuit Breaker CH Circuit Breaker
dimensions 4.7500 IN X 10.5000 IN X 27.0000 IN 29.1300 IN X 14.3100 IN X 3.8800 IN
Enclosure Type Nema 3R Nema 3R
for use with Type Br 1-Inch Breakers Type CH Breakers
Lug Type - feed thru lugs bottom of buss
media - Yes
Number of Circuits 8 8
number of spaces 4 8
Overall Height 27 in;685.8 mm 29.13 in;739.8 mm
Overall Width 4.75 in;120.7 mm 3.88 in;98.4 mm
Recommended Environment Outdoor Outdoor
Standards Met UL 67 Listed;UL 50 Listed UL 67 Listed;UL 50 Listed
Made in USA yes yes
Brand Eaton Corp Eaton Corp
Manufacturers Part Number BR48B200RF CH8B200RF
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
Type Main breaker loadcenter Main breaker loadcenter
Status - Inactive
Weight - 35 lb
Application Residential Residential
Mounting Combination Mount Flush Mount
standard UL 50,UL 67 UL 67,UL 50
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat