Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRC48L125RP |
BR48L125RP |
Manufacturer Number |
BRC48L125RP |
BR48L125RP |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Powerdefense Breakers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689212575 |
00786676001205 |
Weight per package |
23 (lbs/each) |
11.16 (lbs/each) |
Description |
BRC48L125RP BR Style 1-Inch Loadcntr, 125a
Eaton Eaton BR Main Lug Loadcenter, 125 A, 6R, Aluminum, Nema 3R, Metallic, 10 Kaic, BR, Nema 3R, 8 Circuits, Eight-Pole, 4 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #14-1/0 Awg Cu/Al
|
BR48L125RP 1PH 125A Mlo 4/8 Cir Al Bus Nema 3R
Main Lug Load Center, 4 Spaces, 8 Circuits, 125 A, 120/240 V Ac, #14 to 1/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 11 In Overall Length, 3.56 In Overall Width, 13 In Overall Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$83.01 (Each) |
$78.68 (Each) |
Carton/Reel |
$83.01 (1 Each) |
$78.68 (1 Each) |
Standard Packaging/Reel |
$83.01 (1 Each) |
$78.68 (1 Each) |
|
amperage rating |
125 |
125 A |
Cover Type |
Cover included |
Cover included |
Current Rating |
- |
125 A |
interrupt rating |
10 |
10 kAIC |
Material |
- |
Metallic |
Phase |
1 |
Single-phase |
Voltage Rating |
120/240V |
120/240 V ac |
Wattage |
Eight-pole |
Eight-pole |
Wire Size |
- |
#14 to 1/0 AWG |
|
|
Depth |
4.5000 |
3.5600 |
Height |
11.7500 |
13.0000 |
Overall Length |
- |
11 in;279.4 mm |
Size |
6r |
7r |
Width |
6.5000 |
11.0000 |
|
Description |
BR STYLE 1-INCH LOADCNTR,125A |
1PH 125A MLO 4/8 CIR AL BUS NEMA 3R |
extra long description |
ETN BRC48L125RP BR style 1-inch loa |
ETN BR48L125RP 1 Ph/BR LC 125A MLO |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton Eaton BR main lug loadcenter, 125 A,6R,Aluminum, NEMA 3R,Metallic,10 kAIC,BR,NEMA 3R,8 Circuits,Eight-pole,4 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,#14-1/0 AWG Cu/Al |
Main Lug Load Center, 4 Spaces, 8 Circuits, 125 A, 120/240 V ac, #14 to 1/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 11 in Overall Length, 3.56 in Overall Width, 13 in Overall Height |
Product Type |
BR Style 1-Inch Loadcenter, 125a |
Main Lug Load Center |
Short Description |
- |
NEMA 3R Main Lug Load Center, 4/8 C, 125 A |
Special Features |
- |
Current design |
|
Circuit Breaker Compatibility |
- |
BR Circuit Breaker |
dimensions |
4.5000 IN X 6.5000 IN X 11.7500 IN |
3.5600 IN X 11.0000 IN X 13.0000 IN |
Enclosure Type |
- |
Nema 3R |
for use with |
- |
Type Br 1-Inch Breakers |
Number of Circuits |
- |
8 |
number of spaces |
4 |
4 |
Overall Height |
- |
13 in;330.2 mm |
Overall Width |
- |
3.56 in;90.5 mm |
Recommended Environment |
- |
Outdoor |
Standards Met |
- |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
BRC48L125RP |
BR48L125RP |
|
Category Description |
Powerdefense Breakers |
LOADCENTERS & COVERS |
Type |
Main lug loadcenter |
Main lug loadcenter |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Power Distribution |
Mounting |
- |
Surface Mount |
standard |
UL 67,UL 50 |
UL 67,UL 50 |