Item Comparison: BRN115AF, BR115AF

Item

BRN115AF - BR Combo Afci 1P 15A 10KAIC Pigtail Neutral - Eaton

BRN115AF
BR Combo Afci 1P 15A 10KAIC Pigtail Neutral

$64.79 Each

$1,295.80 (20 Each)

QTY:
Each
Add
BR115AF - BR Fireguard Afci 1 Pole 15 Amp - Eaton

BR115AF
BR Fireguard Afci 1 Pole 15 Amp

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 13 0
All Stores 12,361 1
Vendor Eaton Eaton
Catalog Number BRN115AF BR115AF
Manufacturer Number BRN115AF BR115AF
Category Arc Fault Afci Plug - In Circuit Breakers Special Application Plug-In - 1P Special Application Plug-In
Classification Fault Sensing Breakers (Afci/Gfci) Fault Sensing Breakers (Afci/Gfci)
UNSPSC 39121603 - Miniature circuit breakers 39121601 - Circuit breakers
UPC/EAN/GTIN 00786689040888 00782114231494
Weight per package 0.45 (lbs/each) 0.78 (lbs/each)
Description BRN115AF BR Combo Afci 1P 15A 10KAIC Pigtail Neutral
Eaton BR Afci Circuit Breaker, Afci Circuit Breaker, Ul Only, 15 A, 10 Kaic, Single-Pole, 120 V, BR, Plug-On, #14-8 Awg Cu/Al, Type BR Loadcenters
BR115AF BR Fireguard Afci 1 Pole 15 Amp
Eaton BR Afci Circuit Breaker, Type BR 1-Inch Wide Fire-Guard Afci Circuit Breakers, Arc Fault, 15A, 10 Kaic, Single-Pole, 120/240V, BR, #14-4 Awg Cu/Al, Type BR Loadcenters
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $64.79 (Each) $0.00 (Each)
Carton/Reel $64.79 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $1,295.80 (20 Each) $0.00 (1 Each)
amperage rating 15 A -
connection Plug-on -
interrupt rating 10 kAIC 10 kAIC
Poles Single-pole Single-pole
Voltage Rating 120 V 120/240 V
Height - 1.25
Length - 3
Width - 4.75
Description BR COMBO AFCI 1P 15A 10KAIC PIGTAIL NEUTRAL BR FIREGUARD AFCI 1 POLE 15 AMP
extra long description ETN BRN115AF BR AFCI, 1P, 15A, 10KA ETN BR115AF BR115AF66C1111G01BR FIR
Features Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Long Description Eaton BR AFCI circuit breaker, AFCI Circuit breaker, UL only, 15 A, 10 kAIC, Single-pole, 120 V, BR, Plug-on, #14-8 AWG Cu/Al, Type BR Loadcenters Eaton BR AFCI circuit breaker, Type BR 1-Inch Wide FIRE-GUARD AFCI Circuit Breakers, Arc fault, 15A, 10 kAIC, Single-pole, 120/240V, BR, #14-4 AWG Cu/Al, Type BR Loadcenters
Product Type BR Afci, 1P, 15A, 10KAIC, Pigtail BR115AF66C1111G01BR Fireguard Afci 1 Pole 15 Amp
Special Features UL only Arc fault
dimensions 4.0000 IN X 3.5000 IN X 1.0000 IN -
Brand Eaton Eaton
Manufacturers Part Number BRN115AF BR115AF
Category Description Fault Sensing Breakers (AFCI/GFCI) Fault Sensing Breakers (AFCI/GFCI)
Type AFCI circuit breakers AFCI circuit breakers
Status - Inactive
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs -
standard CSA Certified UL 1699
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat