Item Comparison: BRN115GF, GFTCB115

Item

BRN115GF - BR Gfci 5MA 1 Pole 10KAIC 15A Pigtail Neutral - Eaton

BRN115GF
BR Gfci 5MA 1 Pole 10KAIC 15A Pigtail Neutral

$80.92 Each

$1,618.40 (20 Each)

QTY:
Each
Add
GFTCB115 - 1P 15A Self-Test Ground Fault Breaker - Eaton

GFTCB115
1P 15A Self-Test Ground Fault Breaker

$80.92 Each

$1,618.40 (20 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 1,642 79
Vendor Eaton Eaton
Catalog Number BRN115GF GFTCB115
Manufacturer Number BRN115GF GFTCB115
Category Ground Fault Gfci Plug - In Circuit Breakers Ground Fault Gfci Plug - In Circuit Breakers
Classification Fault Sensing Breakers (Afci/Gfci) Fault Sensing Breakers (Afci/Gfci)
UNSPSC 39121603 - Miniature circuit breakers 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 00786689031282 00786680129766
Weight per package 0.5 (lbs/each) 0.5 (lbs/each)
Description BRN115GF BR Gfci 5MA 1 Pole 10KAIC 15A Pigtail Neutral
Eaton BR Gfci Circuit Breaker, Plug-In Ground Fault Circuit Breaker, 15 A, 10 Kaic, Single-Pole, 120/240 V, BRN, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI
GFTCB115 1P 15A Self-Test Ground Fault Breaker
Ground Fault Circuit Breaker, 15 A, Plug-On, 120/240 V Ac, #14 to #4 Awg Wire Size, 1 In Overall Height, 1 In Overall Length, 1 In Overall Width, 0.5 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $80.92 (Each) $80.92 (Each)
Carton/Reel $80.92 (1 Each) $80.92 (1 Each)
Standard Packaging/Reel $1,618.40 (20 Each) $1,618.40 (20 Each)
amperage rating 15 A 15 A
connection Plug-on -
Current Rating - 15 A
interrupt rating 10 10 kAIC
Poles 1 1
Voltage Rating 120/240 V 120/240 V ac
Wire Size - #14 to #4 AWG
Overall Length - 1 in
Description BR GFCI 5MA 1 POLE 10KAIC 15A PIGTAIL NEUTRAL 1P 15A SELF-TEST GROUND FAULT BREAKER
extra long description ETN BRN115GF BR GF 5MA PIGTAIL 1P 1 ETN GFTCB115 Eaton BR GFCI circuit
Features Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code.
Long Description Eaton BR GFCI circuit breaker, Plug-in ground fault circuit breaker, 15 A, 10 kAIC, Single-pole, 120/240 V, BRN, Trip-to-center, Plug-on, #14-8 AWG, Ground fault circuit interrupter, GFI Ground Fault Circuit Breaker, 15 A, Plug-On, 120/240 V ac, #14 to #4 AWG Wire Size, 1 in Overall Height, 1 in Overall Length, 1 in Overall Width, 0.5 lb
Product Type BR GF 5MA Pigtail 1P 15A 10KAIC Ul Only Eaton BR Gfci Circuit Breaker
Short Description - 1P Ground Fault Circuit Breaker, 15 A, 120/240 VAC
circuit breaker type - Ground Fault Circuit Breaker
dimensions 4.0000 IN X 3.5000 IN X 1.0000 IN 6.0000 IN X 3.5000 IN X 1.2500 IN
Mounting Type - Plug-On
Overall Height - 1 in
Overall Width - 1 in
Standards Met - IGCC Standards 4897
Trip Type Trip-to-center -
Brand Eaton Eaton
Manufacturers Part Number BRN115GF GFTCB115
Category Description Fault Sensing Breakers (AFCI/GFCI) Fault Sensing Breakers (AFCI/GFCI)
Type GFCI circuit breakers GFCI circuit breakers
Weight - 0.5 lb
Application Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper Converged Generation - Renewable Energy - Alternative EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional Energy
standard Contact Manufacturer UL 943,UL 489
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat