Item Comparison: BRP115DF, BRAFGF115

Item

BRP115DF - BR Dual Function Af/GF 1P 15a - Eaton

BRP115DF
BR Dual Function Af/GF 1P 15a

$68.11 Each

$1,362.20 (20 Each)

QTY:
Each
Add
BRAFGF115 - 1P 15A 120V Afci/Gfci Breaker - Eaton

BRAFGF115
1P 15A 120V Afci/Gfci Breaker

$76.03 Each

$76.03 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 9,807 204
Vendor Eaton Eaton
Catalog Number BRP115DF BRAFGF115
Manufacturer Number BRP115DF BRAFGF115
Category Arc Fault Afci Plug - In Circuit Breakers Arc Fault Afci Plug - In Circuit Breakers
Classification Fault Sensing Breakers (Afci/Gfci) Fault Sensing Breakers (Afci/Gfci)
UNSPSC 39121603 - Miniature circuit breakers 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 00786670009191 00786670008729
Weight per package 0.4 (lbs/each) 0.4 (lbs/each)
Description BRP115DF BR Dual Function Af/GF 1P 15a
Eaton BR Arc Fault / Ground Fault Circuit Breaker, BR Dual, Pon 1P, 15 A, 10KAIC, Ul Only
BRAFGF115 1P 15A 120V Afci/Gfci Breaker
Arc Fault Circuit Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120 V Ac, 0.9 In Overall Height, 2.9 In Overall Length, 2.9 In Overall Width, 4 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $68.11 (Each) $76.03 (Each)
Carton/Reel $68.11 (1 Each) $76.03 (1 Each)
Standard Packaging/Reel $1,362.20 (20 Each) $76.03 (1 Each)
amperage rating 15 A -
Current Rating - 15 A
interrupt rating 10 10 kAIC
Poles 1 1 kVA kVA
Voltage Rating - 120 V ac
Overall Length - 2.9 in
Description BR DUAL FUNCTION AF/GF 1P 15A 1P 15A 120V AFCI/GFCI BREAKER
extra long description ETN BRP115DF BR AF/GF PON 1P 15A 10 ETN BRAFGF115 TYPE BR 1" AFCI/GFCI
Features Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). A combination type arc fault circuit interrupter is a device that includes all of the protection offered by the branch feeder AFCI (mitigation of high current arcing faults in the complete circuit, including connected cords). In addition it provides direct detection of persistent low current arcing faults down to 5 amps with associated mitigation of fire hazards in the cords connected to the outlets. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in par
Long Description Eaton BR arc fault / ground fault circuit breaker, BR dual, PON 1P, 15 A, 10KAIC, UL only Arc Fault Circuit Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120 V ac, 0.9 in Overall Height, 2.9 in Overall Length, 2.9 in Overall Width, 4 lb
Product Type BR Af/GF Pon 1P 15A 10KAIC Ul Only Type BR 1" Afci/Gfci Advanced, 1P, 15A, 120V, 10kaic
Short Description - 1P Arc Fault Circuit Breaker, 15 A, 120 VAC, Quick Connect
Special Features CIRCUIT BREAKER -
circuit breaker type - Arc Fault Circuit Breaker
dimensions 2.9000 IN X 2.9000 IN X 0.9000 IN 73.6600millimetreX73.6600millimetreX22.8600millimetre
for use with - BR Type Loadcenters
Mounting Type - Plug-On
Overall Height - 0.9 in
Overall Width - 2.9 in
Standards Met - IGCC 4897
Terminal Connection Type - Line and Load Lug
Brand Eaton Eaton Corp
Manufacturers Part Number BRP115DF BRAFGF115
Category Description Fault Sensing Breakers (AFCI/GFCI) Fault Sensing Breakers (AFCI/GFCI)
igcc - 4897
Type Arc Fault / Ground Fault Circuit Breakers -
unspsc code - 39121603
Weight - 4 lb
Application Generation - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy -
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat