Item Comparison: BW2200, BWH2200

Item

BW2200 - Type BW Main BRKR 200A/2 Pole Kit 120/240V 10K - Eaton

BW2200
Type BW Main BRKR 200A/2 Pole Kit 120/240V 10K

$150.94 Each

$150.94 (1 Each)

QTY:
Each
Add
BWH2200 - Type BWH Main BRKR 200A/2 Pole Kit 120/240V 25K - Eaton

BWH2200
Type BWH Main BRKR 200A/2 Pole Kit 120/240V 25K

$405.55 Each

$405.55 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 1,121 7
Vendor Eaton Eaton
Catalog Number BW2200 BWH2200
Manufacturer Number BW2200 BWH2200
Category Distribution Equipment - Circuit Breakers Base Mount Circuit Breakers - 2 Pole Base Mount Circuit Brea
Classification Breaker Enclosures With or Without Breaker Breaker Enclosures With or Without Breaker
UNSPSC 39121601 - Circuit breakers 39121601 - Circuit breakers
UPC/EAN/GTIN 00786676460552 00786676460606
Weight per package 2.65 (lbs/each) 1 (lbs/each)
Description BW2200 Type BW Main BRKR 200A/2 Pole Kit 120/240V 10K
Circuit Breaker, 200 A, 2 Poles, Plug-On Terminal, 120/240 V Ac;208Y/120 V Ac;240 V Ac, #2 Awg to 300 Kcmil Wire Size
BWH2200 Type BWH Main BRKR 200A/2 Pole Kit 120/240V 25K
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 200 A, 25 Kaic, Two-Pole, 120/240 V, BR, #2 Awg-300 Kcmil Cu/Al, BWH, MHM200P, MHM200B, MHR200P, MHR200B, MHM200P1N4N4N
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $150.94 (Each) $405.55 (Each)
Carton/Reel $150.94 (1 Each) $405.55 (1 Each)
Standard Packaging/Reel $150.94 (1 Each) $405.55 (1 Each)
connection Plug-on -
Current Rating 200 A -
interrupt rating 10 kAIC 25 kAIC
Poles Two-pole Two-pole
Voltage Rating 120/240 V ac;208Y/120 V ac;240 V ac 120/240 V
Wire Size #2 AWG to 300 kcmil -
Description TYPE BW MAIN BRKR 200A/2 POLE KIT 120/240V 10K TYPE BWH MAIN BRKR 200A/2 POLE KIT 120/240V 25K
extra long description ETN BW2200 BW Main 200A/2 Pole Kit ETN BWH2200 BWH Main 200A/2 Pole Ki
Features Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Long Description Circuit Breaker, 200 A, 2 Poles, Plug-On Terminal, 120/240 V ac;208Y/120 V ac;240 V ac, #2 AWG to 300 kcmil Wire Size Eaton Type BR Main Circuit Breaker,Main circuit breaker,200 A,25 kAIC,Two-pole,120/240 V,BR,#2 AWG-300 kcmil Cu/Al,BWH,MHM200P, MHM200B, MHR200P, MHR200B, MHM200P1N4N4N
Product Type Circuit Breaker BWH Main 200A/2 Pole Kit 120/240V 25K
Short Description Circuit Breaker, 200A, 2 Poles -
circuit breaker type Circuit Breaker -
dimensions 6.2500 IN X 5.2500 IN X 5.0000 IN 6.2500 IN X 5.2500 IN X 5.2500 IN
for use with Type ECB Unit Enclosures -
Standards Met UL 489 Listed -
Terminal Connection Type Plug-On -
Brand Eaton Corp Eaton
Manufacturers Part Number BW2200 BWH2200
Category Description Breaker Enclosures with or without Breaker Breaker Enclosures with or without Breaker
Type MAIN BREAKER MAIN BREAKER
Application Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
standard UL 489 UL 489,Federal Specifications Classification W-C375
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat