Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
C0350E2A |
C0350E2AFB |
Manufacturer Number |
C0350E2A |
C0350E2AFB |
Category |
Control Transformers -
Encapsulated Industrial Contro
|
Control Transformers -
Encapsulated Industrial Contro
|
Classification |
Control Transformers
|
Control Transformers
|
UNSPSC |
39121026 - Control power transformer
|
39121026 - Control power transformer
|
UPC/EAN/GTIN |
00786680422669 |
00786680420948 |
Weight per package |
13 (lbs/each) |
14 (lbs/each) |
Description |
C0350E2A 350 Va Type Mte Control Transformer
Eaton, Type Mte, Industrial Control Transformer, Cu Magnet Wire, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 350 Va
|
C0350E2AFB 350 Va Type Mte Control Transformer With Primary F
Eaton Type Mte, Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 350 Va
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$183.14 (Each) |
$469.07 (Each) |
Carton/Reel |
$183.14 (1 Each) |
$469.07 (1 Each) |
Standard Packaging/Reel |
$183.14 (1 Each) |
$469.07 (1 Each) |
|
Description |
350 VA TYPE MTE CONTROL TRANSFORMER |
350 VA TYPE MTE CONTROL TRANSFORMER WITH PRIMARY F |
extra long description |
ETN C0350E2A 350VA control transfor |
ETN C0350E2AFB 350VA Type MTE CPT W |
Features |
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements. |
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements. |
Long Description |
Eaton, type MTE, industrial control transformer, cu magnet wire, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, 55°c, 350 va |
Eaton type MTE, industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, 55°c, 350 va |
Product Type |
350VA Control Transformer. 240/480-120 |
350VA Type Mte CPT W/ Prim Fuse Block |
|
dimensions |
4.5600 IN X 4.5000 IN X 4.2100 IN |
4.5600 IN X 4.5000 IN X 5.2900 IN |
kva rating |
350 VA |
350 VA |
Primary Voltage |
240 x 480 V220 x 440 V230 x 460 V |
220 x 440 V240 x 480 V230 x 460 V |
Secondary Voltage |
120/115/110 V |
120/115/110 V |
Tap Size |
NONE |
NONE |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
C0350E2A |
C0350E2AFB |
|
Category Description |
CONTROL TRANSFORMERS |
CONTROL TRANSFORMERS |
Type |
Industrial Control Transformer |
Industrial Control Transformer |
|
|
Application |
Other |
Other |
standard |
CSA Certified,cUL Certified,UL Listed,RoHS Compliant |
UL Listed,CSA Certified,cUL Certified,RoHS Compliant |
Temperature Rating |
55°C |
55°C |