Item Comparison: C506H, C502H

Item

C506H - 6 HR Twist Timer With Metal Wallplate - Nsi

C506H
6 HR Twist Timer With Metal Wallplate

$71.71 Each

$71.71 (1 Each)

QTY:
Each
Add
C502H - 2 HR Twist Timer With Metal Wallplate - Nsi

C502H
2 HR Twist Timer With Metal Wallplate

$70.28 Each

$70.28 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 25 50
Vendor Nsi Nsi
Catalog Number C506H C502H
Manufacturer Number RFF60M A502HW
Category Enhanced Commodity Codes - Wiring Devices Timer Controls - Electromechanical Time Switche
Classification Time Clocks 1PH Manual Starters
UNSPSC 39121524 - Photocontrols 39121523 - Timer controls
UPC/EAN/GTIN 00786261155115 00786261155078
Weight per package 0.4 (lbs/each) 0.4 (lbs/each)
Description C506H 6 HR Twist Timer With Metal Wallplate
Twist Timer, 6 H Time Setting Mode, SPDT Contact Form, 6 H Time Setting, 125/250/277 V Ac, 1 Pole, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
C502H 2 HR Twist Timer With Metal Wallplate
Twist Timer, 2 H Time Setting Mode, SPDT Contact Form, 2 H Time Setting, 125 to 277 V, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $71.71 (Each) $70.28 (Each)
Carton/Reel $71.71 (1 Each) $70.28 (1 Each)
Standard Packaging/Reel $71.71 (1 Each) $70.28 (1 Each)
Material Metal Brushed Aluminum -
Phase 1 Single Phase
Poles 1 1
Voltage Rating 125/250/277 V ac 125 to 277 V
Color - White
Size 3 x 5 in 3 x 5 in
Description 6 HR TWIST TIMER WITH METAL WALLPLATE 2 HR TWIST TIMER WITH METAL WALLPLATE
extra long description TORK RFF60M 60 MIN TWIST TIMER WITH TORK C502H Interval Timer 15 Min Me
Features 6 Hour Spring Wound Twist Timer 125-277V SPDT Metal Wallplate. 2 Hour Spring Wound Twist Timer 125-277V SPDT White.
Long Description Twist Timer, 6 h Time Setting Mode, SPDT Contact Form, 6 h Time Setting, 125/250/277 V ac, 1 Pole, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 x 5 in Size, 0.4 lb Twist Timer, 2 h Time Setting Mode, SPDT Contact Form, 2 h Time Setting, 125 to 277 V, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 x 5 in Size, 0.4 lb
Product Type Twist Timer Twist Timer
Short Description 6 Hour Timer 125-277V SPDT With Metal Plate 2 Hour Timer 125-277V SPDT White
Special Features No Hold 60 Minute Commercial Grade in Wall Time Switch No Hold 2 Hour Commercial Grade In Wall Time Switch
action SPDT SPDT
Base Wall Plate Wall Plate
Connection Type Single Gang Wall Plate -
Contact Form SPDT SPDT
Contact Rating 125-250-277 VAC 125-250-277 VAC
Maximum Operating Temperature +122 °F +122 °F;+50 °C
Maximum Time Setting 6 h 2 h
Minimum Operating Temperature +32 °F +32 °F;0 °C
Standards Met Ul;CSA Ul;CSA
Time Setting Mode 6 h 2 h
Timing Range 0-6 2 Hour
Made in USA yes yes
Brand Nsi Industries Nsi Industries
Manufacturers Part Number C506H C502H
Category Description TIME CLOCKS 1PH MANUAL STARTERS
Type Spring Wound In Wall Time Switch-Commercial Grade Spring Wound In Wall Time Switch-Commercial Grade
Weight 0.4 lb 0.4 lb
Application Ventilating Fans;Hvac;Whirlpools;Self Storage;Motors and Pumps Whole House Fan;Indoor/Outdoor Lighting;Bathroom Fan and Light;Self Storage
Enclosure Single Gang Wall Plate Single Gang Wall Plate
environmental conditions 32-122 F 32-122 F
Frequency Rating 50-60 50-60 Hz
Mounting Single Gang Wall Plate Single Gang Wall Plate
Operating Temperature 32-122 F 32-122 F
standard cULus cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat