Nacogdoches |
0 |
70 |
All Stores |
|
|
|
Vendor |
Bell |
Legrand-Pass & Seymour |
Catalog Number |
MX1250S |
CA26GH |
Manufacturer Number |
MX1250S |
CA26GH |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00092326110686 |
00785007248364 |
Weight per package |
0.319 (lbs/each) |
0.4086 (lbs/each) |
Description |
MX1250S 1G WP Gfci Gray Horizontal Cover
Flat Device Cover, Gray, Die Cast Metal Material, 1 Gang
|
CA26GH WP 1G Horiz Decorator Cover
Weatherproof Cast Cover, 1 Gang, 4.56 (L) X 2.80 (H) In, Box Mount, Die-Cast Zinc Material, Gray, 0.4100 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.03 (Each) |
$5.85 (Each) |
Carton/Reel |
$7.03 (1 Each) |
$5.85 (1 Each) |
Standard Packaging/Reel |
$140.61 (20 Each) |
$81.90 (14 Each) |
|
Material |
Die Cast Metal |
Die-Cast Zinc |
Number of Gangs |
1 |
1 |
|
Color |
Gray |
Gray |
Finish |
- |
Zinc |
|
Height |
2.9 |
- |
Length |
1.18 |
- |
Size |
- |
4.56 L x 2.80 H |
Width |
4.69 |
- |
|
Construction |
Metallic |
- |
Description |
1G WP GFCI GRAY HORIZONTAL COVER |
WP 1G HORIZ DECORATOR COVER |
extra long description |
RACO MX1250S 1G HORZ/VERT 12IN1 FLI |
P&S CA26GH WP 1G HORIZ DECORATOR CO |
Features |
1-Gang Flip Weatherproof Cover, Vertical/Horizontal, 12-in-1, Gray. |
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Horizontal, 1 Self Closing Lid, Gray |
Long Description |
Flat Device Cover, Gray, Die Cast Metal Material, 1 Gang |
Weatherproof Cast Cover, 1 Gang, 4.56 (L) x 2.80 (H) in, Box Mount, Die-Cast Zinc Material, Gray, 0.4100 lb |
Product Type |
Flat Device Cover |
WP 1G Horiz Decorator Cover |
Short Description |
Flat Device Cover, Gray, 1 Gang, Verticle Cover |
1 Gang, Weatherproof Cast Cover, Gray, GFCI, Horizontal Cover |
Special Features |
TAYMAC weatherproof horizontal cover;device mount; 1 gang 12in1; self-closing lids; installation hardware, gasket, and multi-lingual instructions included; gray |
Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance |
|
Color/Finish |
Gray |
- |
dimensions |
- |
4.56 (L) x 2.80 (H) in |
for use with |
- |
Switch |
includes |
Gasket;Mounting Hardware |
- |
Mounting Type |
- |
Box Mount |
number of outlet |
- |
1 |
package quantity |
1 CA;20 PK |
14 CT |
Packaging Type |
Shrink |
- |
pallet quantity |
3000 |
- |
Standards Met |
UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant |
CULus Listed;2011 NEC Section 406.9(A);RoHS Compliant |
|
Brand |
BELL |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
MX1250S |
CA26-GH |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
COVER |
Weatherproof Cast Cover |
|
Standard Package |
20 |
- |
Weight |
- |
0.4100 lb |
|
Application |
Outdoor Receptacle/Switch |
Residential;Commercial |
Mounting |
DEVICE |
Weatherproof Box |
standard |
UL Listed |
cULus |