Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Panduit |
Homac |
Catalog Number |
CTAP2020X |
CC2020 |
Manufacturer Number |
CTAP2/0-2/0-X |
CC 2020 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Splicing & Terminating Kits
|
Classification |
Power Tool Accessories
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
46182103 - Grounding hardware
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00074983821310 |
00783786711482 |
Weight per package |
1 (lbs/each) |
0.16 (lbs/each) |
Description |
CTAP2020X Cu Comp C-Tap
C-Type Copper Compression Tap, 2/0 Awg (Run and Tap-Stranded) Conductor Size, 1/0 Awg (Run and Tap-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 0.80 In Overall Length, Compression Terminal, 35 KV, 1 LB/Ea
|
CC2020 Cu C-Type Comp Tap 1/0-1/0 1/0-2/0
Copper C-Type Compression Tabs, Wire Range Groove A: 1/0 Sol - 2/0 STR, Wire Range Groove B: 1/0 Sol - 2/0 STR, Installation Dies E or O, Length 7/8 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.91 (Each) |
$12.02 (Each) |
Carton/Reel |
$9.91 (1 Each) |
$1,202.00 (100 Each) |
Standard Packaging/Reel |
$99.08 (10 Each) |
$1,202.00 (100 Each) |
|
insulation |
- |
None |
Material |
High Conductivity Copper |
- |
Terminal Type |
Compression |
- |
|
Clamp Material |
Copper |
- |
Conductor Material |
Copper |
Copper |
|
Length |
0.8 |
7/8 in |
Overall Length |
0.80 in;20.3 mm |
- |
|
Description |
CU COMP C-TAP |
CU C-TYPE COMP TAP 1/0-1/0 1/0-2/0 |
extra long description |
PAN CTAP2/0-2/0-X StructuredGround™ |
ABB CC 2020 CU C-TYPE COMP TAP 1/0- |
Long Description |
C-Type Copper Compression Tap, 2/0 AWG (Run and Tap-Stranded) Conductor Size, 1/0 AWG (Run and Tap-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 0.80 in Overall Length, Compression Terminal, 35 kV, 1 lb/EA |
Copper C-Type Compression Tabs, Wire Range Groove A: 1/0 Sol - 2/0 Str, Wire Range Groove B: 1/0 Sol - 2/0 Str, Installation Dies E or O, Length 7/8 Inch |
Product Type |
C-Type Copper Compression Tap |
Cu C-Type Comp Tap 1/0-1/0 1/0-2/0 |
Short Description |
C-Type Copper Compression Tap, Non-Insulated, 0.80 in;20.3 mm in L, 35 kV |
- |
Special Features |
Made from Heavy Wall, Extruded, High Conductivity Copper;For Power Connector Applications up to 35kv |
- |
|
for use with |
Grounding and Bonding;Direct Burial in Earth or Concrete |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
1/0 AWG (Run and Tap-Stranded) |
- |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
35 kV |
- |
Minimum Conductor Size |
2/0 AWG (Run and Tap-Stranded) |
- |
package quantity |
10 PK |
- |
Standards Met |
cULus Listed;UL Listed 486, 467;RoHS Compliant |
- |
|
Brand |
Panduit Corporation |
Homac |
Manufacturers Part Number |
CTAP2020X |
CC 2020 |
|
Category Description |
POWER TOOL ACCESSORIES |
Comp & Mech Lugs and Butt Splices |
Type |
Compression Tap |
C-Type Compression Tap |
|
|
standard |
UL 467 listed for Grounding and Bonding and UL 486A for electrical connections up to 35kV. |
CSA 4503 |