Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
CCP6044BC |
ACP6044BC |
Manufacturer Number |
CCP6044BC |
ACP6044BC |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121404 - Electrical sleeves
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00662276276611 |
00781381440233 |
Weight per package |
2.2046 (lbs/each) |
3.02 (lbs/each) |
Description |
CCP6044BC 60A 4W 4P NEMA4X Pwrmate Plug
Powermate Plug, 60 A, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.440 to 1.375 In (Cable Range) Wire Size
|
ACP6044BC 60A 4W4P P&S Plug (600VAC/250VDC)
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 6 - 2 Awg (Building), 6 - 4 Awg (Extra Flex), Amperage Rating: 60 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$361.96 (Each) |
$400.34 (Each) |
Carton/Reel |
$361.96 (1 Each) |
$2,402.04 (6 Each) |
Standard Packaging/Reel |
$361.96 (1 Each) |
$2,402.04 (6 Each) |
|
amperage rating |
60 Amp |
60 |
connection |
- |
Pressure Wire Terminal |
Current Rating |
60 A |
- |
Material |
Epoxy Powder Coated Copper Free Aluminum |
Copperfree (4/10 Of 1 PCT Maximum) Aluminum |
Number of Wires |
4 |
4 |
Phase |
- |
3 |
Poles |
4 |
4 |
Voltage Rating |
600 V ac @ 50 to 400 Hz 250 V dc |
600//250 |
Wire Size |
0.440 to 1.375 in (Cable Range) |
6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex) |
|
Size |
3-3/4 In Diameter X 8-1/6 In Length |
- |
|
Description |
60A 4W 4P NEMA4X PWRMATE PLUG |
60A 4W4P P&S PLUG (600VAC/250VDC) |
extra long description |
CRS-H CCP6044BC PLG PWRMT 60A 4W4P |
APP ACP6044BC 60A CLAMP RING PLUG 4 |
Features |
PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently. |
- |
Long Description |
Powermate Plug, 60 A, 4 Poles, 4 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.440 to 1.375 in (Cable Range) Wire Size |
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 |
Product Type |
PLG PWRMT 60A 4W4P .39 to 1.375 |
60A Clamp Ring Plug 4W4P ST1 |
Short Description |
60A4W4P Powermate Plug |
- |
Special Features |
Watertight, Grounding Style 2, NEMA 4X Enclosure |
Grounding style: Shell only; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other ship to shore applications; Suitable for use in locations where a weatherproof enclosure is required; Rough usage construction; Natural finish glass filled polyester insulating blocks; Locking screw and slot prevents plug cable collar from backing off; Wire r |
|
dimensions |
8.1700 IN X 3.7500 IN X 3.7500 IN |
- |
for use with |
Type P Cable |
- |
Standards Met |
UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked |
- |
|
Brand |
EATON CROUSE-HINDS SERIES |
Appleton |
Manufacturers Part Number |
CCP6044BC |
ACP6044BC |
sub brand |
- |
Powertite |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
PLUG |
Grounding Style 1 Metallic Clamping Ring Plug |
|
Application |
Ind Facilities & Factories - Facility: Power Distribution and Control |
For ADR6044 Receptacle And ARC6044BC Connector Body |
environmental conditions |
- |
Temperature Rating: -40 To 107 DEG C |
nema rating |
NEMA 4X |
NEMA 3, 3R, 4, 4X |
standard |
UL, cUL |
UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11 |
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
Call nearest store for Item Price
|