Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
ADR3034 |
CDR3034 |
Manufacturer Number |
ADR3034 |
CDR3034 |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121406 - Electrical receptacles
|
39121404 - Electrical sleeves
|
UPC/EAN/GTIN |
00781381186360 |
00662276276901 |
Weight per package |
2 (lbs/each) |
2.2046 (lbs/each) |
Description |
ADR3034 30A 3W4P P&S Recpt (600VAC/250VDC)
Pin and Sleeve Receptacle, 30 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 3/4 In;1 In Hub Size, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #10 to #6 Awg (Building);#10 to #8 Awg (Extra Flex) Wire Size, 2 LB
|
CDR3034 30A 3W 4P NEMA4X Pwrmate RCPT
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 30A, Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$287.48 (Each) |
$248.15 (Each) |
Carton/Reel |
$1,724.88 (6 Each) |
$248.15 (1 Each) |
Standard Packaging/Reel |
$1,724.88 (6 Each) |
$248.15 (1 Each) |
|
amperage rating |
30 |
- |
connection |
Pressure Wire Terminal |
- |
Current Rating |
30 A |
- |
Material |
Epoxy Powder Coated Copper Free Aluminum |
- |
Number of Wires |
3 |
- |
Phase |
3 |
- |
Poles |
4 |
- |
Terminal Type |
Pressure Wire Terminal |
- |
Voltage Rating |
600 V ac 3 Phase @ 50 to 400 Hz 250 V dc |
- |
Wire Size |
#10 to #6 AWG (Building);#10 to #8 AWG (Extra Flex) |
- |
|
|
Description |
30A 3W4P P&S RECPT (600VAC/250VDC) |
30A 3W 4P NEMA4X PWRMATE RCPT |
extra long description |
APP ADR3034 30A RECPT 4PS2 SCR/SPRG |
CRS-H CDR3034 RCPT PWRMT 30A 3W4P |
Features |
Pin and sleeve receptacle, positive polarized type;epoxy powder coated copper-free aluminum material;3 wire(s);marine grade;ul 1682/1686/50e, csa c22.2 approval;600 volt ac 3-phase at 50 to 400 hertz, 250 volt dc voltage rating. |
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e |
Long Description |
Pin and Sleeve Receptacle, 30 A, 600 V ac 3 Phase @ 50 to 400 Hz 250 V dc, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 3/4 in;1 in Hub Size, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #10 to #6 AWG (Building);#10 to #8 AWG (Extra Flex) Wire Size, 2 lb |
Eaton Crouse-Hinds series PowerMate CDR receptacle, 30A, Three-wire, four-pole, Style 2, Copper-free aluminum, 600 Vac/250 Vdc |
Product Type |
30A Recpt 4PS2 SCR/SPRG CVRS |
RCPT PWRMT 30A 3W4P |
Short Description |
60A Pin and Sleeve Receptacle, 600 VAC 3 Phase @ 50 to 400 Hz, 250 V dc, 4 Pole |
- |
Special Features |
Grounding style: Shell and extra pole; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other ship to shore applications; Suitable for use in locations where a weatherproof enclosure is required; Rough usage construction; Natural finish glass filled polyester insulating blocks; Wire recess diameter: 9/32 IN; Receptacle is NEMA 4X rated when |
- |
|
dimensions |
- |
2.8800 IN X 3.3800 IN X 3.3800 IN |
for use with |
Shipping Docks;Ports |
- |
Maximum Operating Temperature |
+107 °C |
- |
Minimum Operating Temperature |
-40 °C |
- |
Standards Met |
UL 1682;UL 1686;UL 50E;UL Listed:E145916;E145917;CSA Standard:C22.2 NO. 182.1;CSA Certified:065179;NEMA FB11 |
- |
|
Brand |
Appleton |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
ADR3034 |
CDR3034 |
sub brand |
Powertite |
- |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
Grounding Style 2 Receptacle |
RECEPTACLE |
|
|
Application |
For ACP3034BC Metallic And NMACP3034BC Nonmetallic Clamping Ring Plugs |
Ind Facilities & Factories - Facility: Power Distribution and Control |
Mounting |
BOX |
- |
nema rating |
NEMA 3;3R;4;4X |
- |
standard |
UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11 |
- |
Temperature Rating |
-40 To 107 |