Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CH2L125RP |
BR24L125RP |
Manufacturer Number |
CH2L125RP |
BR24L125RP |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00782114190487 |
00786676001502 |
Weight per package |
7.35 (lbs/each) |
6.45 (lbs/each) |
Description |
CH2L125RP 1 PH/CH Loadcntr 125A Mlo 2/4 Cir. Cu Bus Nema 3R
Main Lug Load Center, 2 Spaces, 2 Circuits, 125 A, 120/240 V Ac, #1 to 4/0 Awg Wire Size, Metallic Material, Copper Bus Material, 6.50 In Overall Length, 4.50 In Overall Width, 11.75 In Overall Height, 7.35 LB
|
BR24L125RP 1PH 125A Mlo 2/4 Cir Al Bus Nema 3R
Eaton BR Main Lug Loadcenter, Current Design, Rainproof Panels Are Furnished With Hub Closure Plates, Main Lug, 125 A, 6R, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, 4 Circuits, 2 Spaces, Three-Wire, Single-Phase
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$101.50 (Each) |
$108.86 (Each) |
Carton/Reel |
$101.50 (1 Each) |
$108.86 (1 Each) |
Standard Packaging/Reel |
$101.50 (1 Each) |
$108.86 (1 Each) |
|
amperage rating |
125 A |
125 A |
Cover Type |
- |
Cover included |
Current Rating |
125 A |
- |
interrupt rating |
25 kAIC |
10 kAIC |
Material |
Metallic |
- |
Phase |
Single-phase |
Single-phase |
Voltage Rating |
120/240 V ac |
120/240 V |
Wattage |
Four-pole |
Four-pole |
Wire Size |
#1 to 4/0 AWG |
- |
|
|
Depth |
9.5000 |
13.0000 |
Height |
3.1300 |
4.7000 |
Overall Length |
6.50 in;165.1 mm |
- |
Size |
6r |
6r |
Width |
4.5000 |
7.2000 |
|
Description |
1 PH/CH LOADCNTR 125A MLO 2/4 CIR. CU BUS NEMA 3R |
1PH 125A MLO 2/4 CIR AL BUS NEMA 3R |
extra long description |
ETN CH2L125RP 1 Ph/CH LC 125A MLO 2 |
ETN BR24L125RP 1 Ph/BR LC 125A MLO |
Features |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Main Lug Load Center, 2 Spaces, 2 Circuits, 125 A, 120/240 V ac, #1 to 4/0 AWG Wire Size, Metallic Material, Copper Bus Material, 6.50 in Overall Length, 4.50 in Overall Width, 11.75 in Overall Height, 7.35 lb |
Eaton BR main lug loadcenter,Current design, Rainproof panels are furnished with hub closure plates,Main lug,125 A,6R,Aluminum,Cover included,NEMA 3R,Metallic,10 kAIC,4 Circuits,2 Spaces,Three-wire,Single-phase |
Product Type |
Main Lug Load Center |
1 PH/BR LC 125A Mlo 2/4 Cir Al Bus N3R |
Short Description |
NEMA 3R Main Lug Load Center, 2/2 C, 125 A |
- |
Special Features |
Standard In |
Current design |
|
Circuit Breaker Compatibility |
CH Circuit Breaker |
- |
dimensions |
9.5000 IN X 4.5000 IN X 3.1300 IN |
13.0000 IN X 7.2000 IN X 4.7000 IN |
Enclosure Type |
Nema 3R |
- |
for use with |
Type CH Breakers |
- |
media |
Yes |
- |
Number of Circuits |
2 |
- |
number of spaces |
2 |
2 |
Overall Height |
11.75 in;298.5 mm |
- |
Overall Width |
4.50 in;114.3 mm |
- |
Recommended Environment |
Outdoor |
- |
Standards Met |
UL 50 Listed;UL 67 Listed |
- |
|
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
CH2L125RP |
BR24L125RP |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main lug loadcenter |
Main lug loadcenter |
|
|
|
Application |
Residential |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
standard |
UL 67,UL 50 |
UL 67,UL 50 |