Item Comparison: CHF215, CH215

Item

CHF215 - Type CHF BRKR 15A/2P 120/240V 10 Kaic - Eaton

CHF215
Type CHF BRKR 15A/2P 120/240V 10 Kaic

$23.03 Each

$115.15 (5 Each)

QTY:
Each
Add
CH215 - Type CH BRKR 15A/2 Pole 120/240V 10K - Eaton

CH215
Type CH BRKR 15A/2 Pole 120/240V 10K

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 47 0
All Stores 2,650 0
Vendor Eaton Eaton
Catalog Number CHF215 CH215
Manufacturer Number CHF215 CH215
Category Standard Trip Plug - 2 Pole Standard Trip Plug-In Standard Trip Plug - 2 Pole Standard Trip Plug-In
Classification Loadcenter Plug In Breakers and Accessories Loadcenter Plug In Breakers and Accessories
UNSPSC 39121601 - Circuit breakers 39121601 - Circuit breakers
UPC/EAN/GTIN 00786685361871 00782113101729
Weight per package 0.57 (lbs/each) 0.55 (lbs/each)
Description CHF215 Type CHF BRKR 15A/2P 120/240V 10 Kaic
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3.5 In Overall Height, 3 In Overall Length, 1.5 In Overall Width, 0.57 LB
CH215 Type CH BRKR 15A/2 Pole 120/240V 10K
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.03 (Each) $0.00 (Each)
Carton/Reel $115.15 (5 Each) $0.00 (1 Each)
Standard Packaging/Reel $115.15 (5 Each) $0.00 (1 Each)
Current Rating 15 A -
interrupt rating 10 kAIC 10 kAIC
Poles Two-pole 2
used with - Type CH Loadcenters
Voltage Rating 120/240 V ac 120/240
Wire Size - (1) #14-8, (2) #14-10 AWG Cu/Al 60°C or 75°C
Height - 3.5
Length - 3
Overall Length 3 in -
Width - 1.5
Description TYPE CHF BRKR 15A/2P 120/240V 10 KAIC TYPE CH BRKR 15A/2 POLE 120/240V 10K
extra long description ETN CHF215 CHF BREAKER 15A / 2P 120 -
Features Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co -
Long Description Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3.5 in Overall Height, 3 in Overall Length, 1.5 in Overall Width, 0.57 lb -
Product Type Standard Trip Circuit Breaker Type CH 3/4-Inch Standard Circuit Breaker
Short Description Standard Trip Circuit Breaker, 15 A, 120/240 VAC -
circuit breaker type Standard Trip Circuit Breaker -
dimensions 1.5000 IN X 1.5000 IN X 2.6000 IN -
for use with Type CH Loadcenters -
main circuit breaker - CH
Mounting Type Plug-On -
Overall Height 3.5 in -
Overall Width 1.5 in -
Standards Met UL 489 Listed;IGCC 4813 -
Trip Type Trip flag Common
Tripping Mechanism Common -
Brand Eaton Corp Eaton
Manufacturers Part Number CHF215 CH215
Category Description Loadcenter Plug In Breakers and Accessories Loadcenter Plug In Breakers and Accessories
igcc - 4813
Type Thermal magnetic circuit breakers Type CH 3/4-inch Standard Circuit Breaker
unspsc code - 39121601
Manufacturer Status - Inactive
Status - Inactive
Weight 0.57 lb -
Application Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional Energy Circuit Protection
standard UL 489,HACR Rated UL 489
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat