Item Comparison: CHF220, CH220

Item

CHF220 - Type CHF BRKR 20A/2P 120/240V 10 Kaic - Eaton

CHF220
Type CHF BRKR 20A/2P 120/240V 10 Kaic

$23.03 Each

$575.75 (25 Each)

QTY:
Each
Add
CH220 - Type CH BRKR 20A/2 Pole 120/240V 10K - Eaton

CH220
Type CH BRKR 20A/2 Pole 120/240V 10K

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 177 0
All Stores 13,995 54
Vendor Eaton Eaton
Catalog Number CHF220 CH220
Manufacturer Number CHF220 CH220
Category Standard Trip Plug - 2 Pole Standard Trip Plug-In Standard Trip Plug - 2 Pole Standard Trip Plug-In
Classification Loadcenter Plug In Breakers and Accessories Loadcenter Plug In Breakers and Accessories
UNSPSC 39121601 - Circuit breakers 39121601 - Circuit breakers
UPC/EAN/GTIN 00786685361888 00782113101767
Weight per package 0.57 (lbs/each) 0.57 (lbs/each)
Description CHF220 Type CHF BRKR 20A/2P 120/240V 10 Kaic
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 0.75 In Overall Width, 0.57 LB
CH220 Type CH BRKR 20A/2 Pole 120/240V 10K
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3.5 In Overall Height, 3 In Overall Length, 1.5 In Overall Width, 0.57 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.03 (Each) $0.00 (Each)
Carton/Reel $115.15 (5 Each) $0.00 (1 Each)
Standard Packaging/Reel $575.75 (25 Each) $0.00 (1 Each)
Current Rating 20 A 20 A
interrupt rating 10 kAIC 10 kAIC
Poles Two-pole 2
used with - Type CH Loadcenters
Voltage Rating 120/240 V ac 120/240 V ac
Wire Size - (1) #14-8, (2) #14-10 AWG Cu/Al 60°C or 75°C
Height - 3.5
Length - 3
Overall Length 3 in 3 in
Width - 1.5
Description TYPE CHF BRKR 20A/2P 120/240V 10 KAIC TYPE CH BRKR 20A/2 POLE 120/240V 10K
extra long description ETN CHF220 TYPE CHF BREAKER 20A/2P ETN CH220 Type CH 3/4-inch Standard
Features Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Long Description Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 0.75 in Overall Width, 0.57 lb Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3.5 in Overall Height, 3 in Overall Length, 1.5 in Overall Width, 0.57 lb
Product Type Standard Trip Circuit Breaker Standard Trip Circuit Breaker
Short Description Standard Trip Circuit Breaker, 20 A, 120/240 VAC Standard Trip Circuit Breaker, 20 A, 120/240 VAC
circuit breaker type Standard Trip Circuit Breaker Standard Trip Circuit Breaker
class - 1.0000 IN X 1.0000 IN X 2.2300 IN
Contact Configuration - Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Cord Type - Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
dimensions 1.5000 IN X 0.7500 IN X 2.6000 IN -
element - Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
for use with Type CH Loadcenters Type CH Loadcenters
main circuit breaker - CH
Mounting Type Plug-On Plug-On
Overall Height 3 in 3.5 in
Overall Width 0.75 in 1.5 in
Standards Met UL 489 Listed;IGCC 4813 UL 489 Listed;IGCC 4813
Trip Type Trip flag Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Tripping Mechanism Common Common
Brand Eaton Corp Eaton Corp
Manufacturers Part Number CHF220 CH220
series - Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Category Description Loadcenter Plug In Breakers and Accessories Loadcenter Plug In Breakers and Accessories
igcc - 4813
Type Thermal magnetic circuit breakers Type CH 3/4-inch Standard Circuit Breaker
unspsc code - 39121601
Manufacturer Status - Inactive
Status - Inactive
Weight 0.57 lb 0.57 lb
Application Generation - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged Circuit Protection
standard UL 489,HACR Rated UL 489
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat