Nacogdoches |
85 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Cutler-Hammer |
Catalog Number |
CHF240 |
CH240 |
Manufacturer Number |
CHF240 |
CH240 |
Category |
Standard Trip Plug -
2 Pole Standard Trip Plug-In
|
Standard Trip Plug -
2 Pole Standard Trip Plug-In
|
Classification |
Loadcenter Plug In Breakers and Accessories
|
Loadcenter Plug In Breakers and Accessories
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786685532165 |
00782113101835 |
Weight per package |
0.57 (lbs/each) |
0.57 (lbs/each) |
Description |
CHF240 Type CHF BRKR 40A/2P 120/240V 10kaic
Standard Trip Circuit Breaker, 40 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 0.75 In Overall Width, 0.57 LB
|
CH240 2P 40A 240V Breaker
Eaton 119787|Eaton BR240|Eaton CHQ240|Eaton CUHBR240|Eaton CUHCH240|Eaton CUHCHQ240|Geindust GTHQL2140|Geindust GTHQP240|Geindust THQL2140|Geindust THQP240|Grainger 1D311|Grainger 1D356|Ite Q245|Ite TL270RCU|Schneider QO240|Siemens D240|Siemens TL270SCU|Squared Qo240
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.89 (Each) |
$0.00 (Each) |
Carton/Reel |
$129.45 (5 Each) |
$0.00 (5 Each) |
Standard Packaging/Reel |
$647.25 (25 Each) |
$0.00 (25 Each) |
|
amperage rating |
40 A |
40 |
Current Rating |
40 A |
- |
interrupt rating |
10 kAIC |
10 kAIC |
Poles |
Two-pole |
2 |
used with |
- |
Type CH Loadcenters |
Voltage Rating |
120/240 V ac |
120/240 |
Wire Size |
- |
#14-2 AWG Cu/Al 60°C or 75°C |
|
Height |
- |
2.5 |
Length |
- |
2 |
Overall Length |
3 in |
- |
Width |
- |
1 |
|
Description |
TYPE CHF BRKR 40A/2P 120/240V 10KAIC |
2P 40A 240V BREAKER |
extra long description |
ETN CHF240 CHF BREAKER, 40A / 2P 12 |
- |
Features |
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co |
- |
Long Description |
Standard Trip Circuit Breaker, 40 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 0.75 in Overall Width, 0.57 lb |
Eaton 119787|Eaton BR240|Eaton CHQ240|Eaton CUHBR240|Eaton CUHCH240|Eaton CUHCHQ240|GEIndust GTHQL2140|GEIndust GTHQP240|GEIndust THQL2140|GEIndust THQP240|Grainger 1D311|Grainger 1D356|ITE Q245|ITE TL270RCU|Schneider QO240|Siemens D240|Siemens TL270SCU|SquareD QO240 |
Product Type |
Standard Trip Circuit Breaker |
CH240TYPE CH 3/4-Inch Standard Circuit Breaker |
Short Description |
Standard Trip Circuit Breaker, 40 A, 120/240 VAC |
- |
|
circuit breaker type |
Standard Trip Circuit Breaker |
- |
dimensions |
1.5000 IN X 3.3000 IN X 2.6000 IN |
- |
for use with |
Type CH Loadcenters |
- |
Mounting Type |
Plug-On |
- |
Overall Height |
3 in |
- |
Overall Width |
0.75 in |
- |
Standards Met |
UL 489 Listed;IGCC 4897 |
- |
Trip Type |
Trip flag |
Common |
Tripping Mechanism |
Common |
- |
|
Brand |
Eaton Corp |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
CHF240 |
CH240 |
|
Category Description |
Loadcenter Plug In Breakers and Accessories |
Loadcenter Plug In Breakers and Accessories |
igcc |
- |
4897 |
Type |
Thermal magnetic circuit breakers |
Type CH 3/4-inch Standard Circuit Breaker |
unspsc code |
- |
39121603 |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Datacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
Circuit Protection |
standard |
UL 489,HACR Rated |
UL 489 |
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
Call nearest store for Item Price
|