Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Cutler-Hammer |
Catalog Number |
CHFN115AF |
CH115CAF |
Manufacturer Number |
CHFN115AF |
CH115CAF |
Category |
Arc Fault Afci Plug -
In Circuit Breakers
|
Standard Trip Plug -
1 Pole Standard Trip Plug-In
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
-
|
UPC/EAN/GTIN |
00786689058814 |
786685160245 |
Weight per package |
0.55 (lbs/each) |
0.78 (lbs/each) |
Description |
CHFN115AF CH Combo Afci BRKR 15A Pigtail 10kaic
Eaton CH Afci Circuit Breaker, CH Combo Afci Breaker, 15A, Pigtail, 10 Kaickaic, 15A, 10 Kaic , CH Combo Afci Breaker, 15A, Pigtail, 10 Kaickaic
|
CH115CAF 1P 15A 120/240V Combination Arc Fault Breaker
Special Application Circuit Breaker, Thermal Magnetic; 1 Pole; 120/240 Vac; 15 Ampere; Interrupting Rating 10000 Ampere; Box Lug Terminal; Wire Size (2) 14 to 10 Awg (Aluminum/Copper), (1) 14 to 8 Awg (Aluminum/Copper); Application Hacr
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$67.37 (Each) |
$0.00 (Each) |
Carton/Reel |
$67.37 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$67.37 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
15 A |
- |
connection |
Pigtail |
- |
Current Rating |
- |
15 AMPERE |
interrupt rating |
10 kAIC |
- |
Interrupting Rating |
- |
10000 AMPERE |
Poles |
Single-pole |
1 PH |
Terminal Type |
- |
BOX LUG |
Voltage Rating |
- |
120/240 VAC |
Wire Size |
- |
(2) 14 TO 10 AWG (ALUMINUM/COPPER), (1) 14 TO 8 AWG (ALUMINUM/COPPER) |
|
Depth in inch |
- |
Loadcenter |
Diameter |
- |
Thermal Magnetic |
Diameter in inch |
- |
3/4 Inch W |
Size |
- |
3/4 INCH W |
|
Commodity Description |
- |
1 POLE STANDARD TRIP PLUG-IN CIRCUIT BREAKERS |
Description |
CH COMBO AFCI BRKR 15A PIGTAIL 10KAIC |
1P 15A 120/240V COMBINATION ARC FAULT BREAKER |
extra long description |
ETN CHFN115AF CH COMBO AFCI , 15A, |
- |
Features |
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous |
- |
Long Description |
Eaton CH AFCI circuit breaker, CH Combo AFCI Breaker, 15A, Pigtail, 10 kAICkAIC, 15A, 10 kAIC , CH Combo AFCI Breaker, 15A, Pigtail, 10 kAICkAIC |
SPECIAL APPLICATION CIRCUIT BREAKER, THERMAL MAGNETIC; 1 POLE; 120/240 VAC; 15 AMPERE; INTERRUPTING RATING 10000 AMPERE; BOX LUG TERMINAL; WIRE SIZE (2) 14 TO 10 AWG (ALUMINUM/COPPER), (1) 14 TO 8 AWG (ALUMINUM/COPPER); APPLICATION HACR |
Product Type |
CH Combo Afci , 15A, Pigtail, 10kaic |
Special Application Circuit Breaker |
|
Clamp Type |
- |
FNQ-5 |
Construction Feature |
- |
ARC FAULT CIRCUIT INTERRUPTER |
dimensions |
4.5000 IN X 0.7500 IN X 1.2000 IN |
- |
Knockout Location |
- |
08526700397 |
Number of Knockouts |
- |
1 |
|
Brand |
Eaton |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
CHFN115AF |
CH115CAF |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
AFCI circuit breakers |
THERMAL MAGNETIC |
|
|
Application |
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyOther |
HACR |
Approval |
- |
UL 1699, CSA |
Mounting |
- |
PLUG ON |
standard |
UL Listed |
- |
Used On |
- |
LOAD CENTER, PANEL |
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
Call nearest store for Item Price
|