Nacogdoches |
31 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Cutler-Hammer |
Catalog Number |
CHFP115AF |
CH115CAFPN |
Manufacturer Number |
CHFP115AF |
CH115CAFPN |
Category |
Arc Fault Afci Plug -
In Circuit Breakers
|
Standard Trip Plug -
1 Pole Standard Trip Plug-In
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786689058920 |
00786685182278 |
Weight per package |
0.55 (lbs/each) |
0.5 (lbs/each) |
Description |
CHFP115AF CH Combo Afci BRKR 15A Pon 10kaic
Eaton CH Afci Circuit Breaker, CH Combo Afci Breaker, 15A, Pon, 10 Kaickaic, 15A, 10 Kaic , CH Combo Afci Breaker, 15A, Pon, 10 Kaickaic
|
CH115CAFPN 1P 15A 120/240V Combo Arc Fault Plug-On Neutral
CH Combination Type Afci 1 Pole 15 Amp, 10KAIC, Plug-On Neu
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$64.69 (Each) |
$0.00 (Each) |
Carton/Reel |
$64.69 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,293.80 (20 Each) |
$0.00 (1 Each) |
|
amperage rating |
15 A |
- |
Current Rating |
- |
15 AMPERE |
interrupt rating |
10 |
- |
Interrupting Rating |
- |
10000 AMPERE |
Poles |
1 |
1 PH |
Terminal Type |
- |
BOX LUG |
Voltage Rating |
- |
120/240 VAC |
Wire Size |
- |
(2) 14 TO 10 AWG (ALUMINUM/COPPER), (1) 14 TO 8 AWG (ALUMINUM/COPPER) |
|
|
Commodity Description |
- |
1 POLE STANDARD TRIP PLUG-IN CIRCUIT BREAKERS |
Description |
CH COMBO AFCI BRKR 15A PON 10KAIC |
1P 15A 120/240V COMBO ARC FAULT PLUG-ON NEUTRAL |
extra long description |
ETN CHFP115AF CH Combo AFCI Breaker |
THERMAL MAGNETIC; 1 POLE; 120/240 VAC; 15 AMPERE; INTERRUPTING RATING 10000 AMPERE; BOX LUG TERMINAL; WIRE SIZE (2) 14 TO 10 AWG (ALUMINUM/COPPER), (1) 14 TO 8 AWG (ALUMINUM/COPPER); APPLICATION HACR; WITH ARC FAULT CIRCUIT INTERRUPTER; PLUG ON MOUNTING; SIZE 3/4 INCH W; APPROVAL UL 1699, CSA; USED ON LOAD CENTER, PANEL |
Features |
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous |
- |
Long Description |
Eaton CH AFCI circuit breaker, CH Combo AFCI Breaker, 15A, PON, 10 kAICkAIC, 15A, 10 kAIC , CH Combo AFCI Breaker, 15A, PON, 10 kAICkAIC |
CH COMBINATION TYPE AFCI 1 POLE 15 AMP, 10KAIC, PLUG-ON NEU |
Product Type |
CH Combo Afci Breaker |
Special Application Circuit Breaker |
Special Features |
Plug-on neutral |
- |
|
Construction Feature |
- |
ARC FAULT CIRCUIT INTERRUPTER |
dimensions |
3.5000 IN X 6.1000 IN X 1.2000 IN |
- |
|
Brand |
Eaton |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
CHFP115AF |
CH115CAFPN |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
AFCI circuit breakers |
THERMAL MAGNETIC |
|
|
Application |
Generation - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyOther |
HACR |
Approval |
- |
UL 1699, CSA |
Mounting |
- |
PLUG ON |
standard |
UL Listed |
- |
Used On |
- |
LOAD CENTER, PANEL |
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
Call nearest store for Item Price
|