Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHEC32B150K |
CHPZ32E225X7 |
Manufacturer Number |
CHEC32B150K |
CHPZ32E225X7 |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Enhanced Commodity Codes -
Distribution Equipment
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121309 - Specialty electrical boxes
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00782116200160 |
00786689728410 |
Weight per package |
27 (lbs/each) |
22 (lbs/each) |
Description |
CHEC32B150K CH Surge Provision Loadcntr 32 CCT 150A Main BKR
Eaton CH Surge Loadcenter, Used With Type CH Surge Center Loadcenters, Type CH Surge Ready Loadcentermain Breaker, 150 A, 32 Circuits, Single-Phase
|
CHPZ32E225X7 CH Pon LDCTR Convertible W Provision For Surge
Eaton CH Surge Loadcenter W Surge Provision, Single Phase, 225A, Convertible W/ Lugs, 32 Spaces, Box Size X7, Indoor
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$811.19 (Each) |
$782.53 (Each) |
Carton/Reel |
$811.19 (1 Each) |
$782.53 (1 Each) |
Standard Packaging/Reel |
$811.19 (1 Each) |
$782.53 (1 Each) |
|
Depth |
- |
37.0000 |
Height |
- |
3.8800 |
Width |
- |
14.3100 |
|
Description |
CH SURGE PROVISION LOADCNTR 32 CCT 150A MAIN BKR |
CH PON LDCTR CONVERTIBLE W PROVISION FOR SURGE |
extra long description |
ETN CHEC32B150K Eaton CH surge load |
ETN CHPZ32E225X7 CH PON LDCTR, CONV |
Features |
Eaton's surge load centers are fully integrated devices that protect against surges with a factory-mounted and wired surge suppressor device that lets users view status indication lights as it helps protect sensitive home electronic equipment. |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Long Description |
Eaton CH surge loadcenter,Used with Type CH Surge Center Loadcenters,Type CH surge ready loadcenterMain breaker,150 A,32 Circuits,Single-phase |
Eaton CH surge loadcenter w Surge provision, single phase, 225A, convertible w/ lugs, 32 spaces, Box size X7, Indoor |
Product Type |
Eaton CH Surge Loadcenter |
CH Pon LDCTR, Conv W Prov For Surge |
Special Features |
Used with Type CH Surge Center Loadcenters |
- |
|
dimensions |
32.0000 IN X 10.0000 IN X 3.0000 IN |
37.0000 IN X 14.3100 IN X 3.8800 IN |
media |
Yes |
Yes |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
CHEC32B150K |
CHPZ32E225X7 |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Surge loadcenter |
Surge loadcenter |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
UL Listed |
UL 67,UL 50 |