Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sensorswitch |
Legrand-Wattstopper |
Catalog Number |
CMR9 |
CI355 |
Manufacturer Number |
CMR9 |
CI355 |
Category |
Lighting Occupancy Sensors & M -
Lighting Occupancy Sensors
|
Lighting Occupancy Sensors & M -
Lighting Occupancy Sensors
|
Classification |
Commercial Dimmers, Motion Sensors, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00745975808281 |
00754182914333 |
Weight per package |
0.38 (lbs/each) |
0.45 (lbs/each) |
Description |
CMR9 Ceiling MNT 360 Sensor Line Volt Pir
Occupancy Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac);1500 W (347 V Ac), 360 ° Coverage, Relay Switch, 4.55 In (Dia.) Width, 1.55 In Height, White, 5 Yr Warranty, 6 Oz
|
CI355 Pir Ceiling Occ Sensor 100-347 Vac Center MNT 360
P&S CI355 Pir-Celng Occ SNSR 100-34
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$147.70 (Each) |
$76.50 (Each) |
Carton/Reel |
$147.70 (1 Each) |
$76.50 (1 Each) |
Standard Packaging/Reel |
$147.70 (1 Each) |
$76.50 (1 Each) |
|
Material |
Plastic |
- |
Shape |
Round |
- |
Voltage Rating |
120/277 V ac |
- |
|
Color |
White |
- |
Finish |
Matte |
- |
Lens Material |
Plastic |
- |
|
Height |
1.55 in |
- |
Length |
4.5 |
- |
Width |
4.55 in (Dia.) |
- |
|
Description |
CEILING MNT 360 SENSOR LINE VOLT PIR |
PIR CEILING OCC SENSOR 100-347 VAC CENTER MNT 360 |
extra long description |
LITH CMR 9 Ceiling Mount Sensor, Sm |
- |
Features |
The CMR 9 Series Standard Range 360° occupancy sensor incorporates Passive Infrared (PIR) detection technology into an attractive line powered occupancy sensor that provides amazing sensitivity to small motions (e.g. hand movements) and excellent payback. The CMR 9 is an economical solution for providing automatic lighting control where a wall switch replacement sensor is not applicable. With an integrated line switching relay, the CMR 9 is perfect for applications where locating a power pack is difficult, |
- |
Long Description |
Occupancy Sensor, 120/277 V ac, 800 W (120 V ac);1200 W (277 V ac);1500 W (347 V ac), 360 ° Coverage, Relay Switch, 4.55 in (Dia.) Width, 1.55 in Height, White, 5 yr Warranty, 6 oz |
P&S CI355 PIR-CELNG OCC SNSR 100-34 |
Product Type |
Occupancy Sensor |
Pir-Celng Occ SNSR 100-347 Vac, 360 |
Short Description |
Occupancy Sensor, 120;277 VAC, White |
- |
|
average life |
87,600 |
- |
coverage |
360 ° |
- |
dimmable |
Yes |
- |
Maximum Operating Temperature |
60 |
- |
media |
Yes |
- |
package quantity |
96 PL |
- |
pallet quantity |
96 |
- |
Power Rating |
800 W (120 V ac);1200 W (277 V ac);1500 W (347 V ac) |
- |
Power Source |
Hardwired |
- |
sensing range |
360 degrees |
- |
supply voltage |
120, 277 |
- |
Switch Type |
Relay Switch |
- |
Warranty |
5 yr |
- |
|
|
Brand |
Lithonia Lighting |
Legrand-Wattstopper |
Manufacturers Part Number |
CMR 9 |
CI355 |
|
Category Description |
Commercial dimmers, motion sensors, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
SENSOR |
- |
|
|
Application |
Cafeteria;Classroom;Closet/Storage Room;Conference Room;Examination Room;Hospital;Kitchen;Living Area;Locker Room;Open Office;Patient Room;Private Office;Restroom |
- |
environmental conditions |
Indoor |
- |
Mounting |
Flush Mount |
- |
standard |
C-UL-US |