Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
CL220 |
CL210 |
Manufacturer Number |
CL220 |
CL210 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Testers & Meters -
Meters, Panel Instruments
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113654 - Current loop meter
|
41113654 - Current loop meter
|
UPC/EAN/GTIN |
00092644692857 |
00092644690587 |
Weight per package |
0.613 (lbs/each) |
1.15 (lbs/each) |
Description |
CL220 Digital Clamp Meter Ac Auto-Ranging 400AMP W/ Temp
The CL220 Measures Ac Current and NCVT Via Clamp and Ac/DC Voltage, Resistance, and Continuity Via Test-Leads, and Temperature With Thermocouple. The Meter Features Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology For Accuracy. Additionally, A Backlit LCD Makes Viewing In Low Light Easy.
|
CL210 400A Digital Clamp Meter, Ac Auto-Ranging W/Temp
Digital Clamp Meter, 400 A, 600 V Ac/DC, Battery Powered, 1-39/64 In Height, 8-45/64 In Length, 3-13/64 In Width, 0.63 LB, LCD Display, -40 °C Operating Temperature, +1832 °F Operating Temperature
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$84.75 (Each) |
$61.52 (Each) |
Carton/Reel |
$84.75 (1 Each) |
$61.52 (1 Each) |
Standard Packaging/Reel |
$84.75 (1 Each) |
$61.52 (1 Each) |
|
Material |
ABS/Electronics |
- |
Voltage Rating |
- |
600 V ac/dc |
|
Height |
- |
1-39/64 in;40.9 mm |
Length |
- |
8-45/64 in;221.1 mm |
Overall Length |
8.45" (21.5 cm) |
- |
Width |
- |
3-13/64 in;81.4 mm |
|
Description |
DIGITAL CLAMP METER AC AUTO-RANGING 400AMP W/ TEMP |
400A DIGITAL CLAMP METER, AC AUTO-RANGING W/TEMP |
extra long description |
KLEIN CL220 Digital Clamp Meter wit |
- |
Features |
The CL220 measures AC current and NCVT via clamp and AC/DC voltage, resistance, and continuity via test-leads, and temperature with thermocouple. The meter features automatically ranging True Root Mean Squared (TRMS) measurement technology for accuracy. Additionally, a backlit LCD makes viewing in low light easy. |
Klein Tools CL210 is an automatically ranging digital-clamp meter that measures AC current via the clamp, AC/DC voltage, resistance and continuity via test-leads, and temperature via a thermocouple probe. Exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters loaded with innovative, time-saving features. |
Long Description |
The CL220 measures AC current and NCVT via clamp and AC/DC voltage, resistance, and continuity via test-leads, and temperature with thermocouple. The meter features automatically ranging True Root Mean Squared (TRMS) measurement technology for accuracy. Additionally, a backlit LCD makes viewing in low light easy. |
Digital Clamp Meter, 400 A, 600 V ac/dc, Battery Powered, 1-39/64 in Height, 8-45/64 in Length, 3-13/64 in Width, 0.63 lb, LCD Display, -40 °C Operating Temperature, +1832 °F Operating Temperature |
Product Type |
Digital Clamp Meter With Temp |
Digital Clamp Meter |
Short Description |
- |
Digital Clamp Meter, 600 VAC/dc, 400 A |
Special Features |
Automatically Ranging True Root Mean Squared (TRMS) Measurement Technology for Accuracy; NCVT; Added Temperature |
- |
|
ac current |
- |
400 A |
ac voltage |
600 V |
- |
auto-power off |
Yes |
- |
Capacitance |
— |
- |
display |
2000 Count Backlit LCD |
- |
Display Type |
- |
LCD |
for use with |
- |
Clamp |
functions |
TRMS, AC Current, NCVT, AC/DC Voltage, Resistance, Continuity and Temperature |
- |
included |
Digital Clamp Meter; Carrying Case; Instructions; Test Leads; Thermocouple; Batteries |
- |
includes |
- |
Pouch;Test leads with CAT III/CAT IV;Safety Caps;Thermocouple with Adapter (Temperature-Measuring Models Only);Battery |
Maximum Operating Temperature |
- |
+1832 °F;+1000 °C |
media |
Yes |
Yes |
Minimum Operating Temperature |
- |
-40 °C |
Overall Height |
1.5" (3.8 cm) |
- |
Overall Width |
3.5" (8.9 cm) |
- |
package quantity |
- |
1 ct |
Power Source |
- |
Battery |
Standards Met |
- |
CE Certified;cETLus Listed |
Temperature Range |
-40° - 1832°F (-40° - 1000°C) |
- |
Voltage |
600 V AC/DC |
- |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
CL220 |
CL210 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
Auto Ranging TRMS Clamp with Temperature |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Weight |
11 oz (314 g) |
0.63 lb;0.29 kg |
|
Application |
Measures AC Current and NCVT via Clamp and AC/DC Voltage, Resistance, and Continuity via Test-leads, and Temperature with Thermocouple |
Measures AC Current |
standard |
CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified |