Item Comparison: CL700, CL1000

Item

CL700 - Digital Clamp Meter, Ac Auto-Ranging TRMS - Klein Tools

CL700
Digital Clamp Meter, Ac Auto-Ranging TRMS

$120.71 Each

$120.71 (1 Each)

QTY:
Each
Add
CL1000 - 400A Ac Clamp Meter - Klein Tools

CL1000
400A Ac Clamp Meter

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 43 0
Vendor Klein Tools Klein Tools
Catalog Number CL700 CL1000
Manufacturer Number CL700 CL1000
Category Testers & Meters - Meters, Panel Instruments Enhanced Commodity Codes - Tools & Testers
Classification Test Equipment, Testers and Multimeters Test Equipment, Testers and Multimeters
UNSPSC 41113654 - Current loop meter 41113654 - Current loop meter
UPC/EAN/GTIN 00092644690150 00092644692024
Weight per package 0.738 (lbs/each) 1.26 (lbs/each)
Description CL700 Digital Clamp Meter, Ac Auto-Ranging TRMS
Digital Clamp Meter, 1 HZ to 500 KHZ, 600 A, 1000 V Ac/DC, Battery Powered, 1-35/64 In Height, 9-3/32 In Length, 3-13/16 In Width, 0.74 LB, LCD Display, -14 °F Operating Temperature, +1000 °F Operating Temperature
CL1000 400A Ac Clamp Meter
Klein CL1000 400A Ac Clamp Meter
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $120.71 (Each) $0.00 (Each)
Carton/Reel $120.71 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $120.71 (1 Each) $0.00 (1 Each)
Voltage Rating 1000 V ac/dc -
Height 1-35/64 in;39.3 mm -
Length 9-3/32 in;231 mm -
Overall Length 9.09" (23.1 cm) -
Width 3-13/16 in;96.8 mm -
Description DIGITAL CLAMP METER, AC AUTO-RANGING TRMS 400A AC CLAMP METER
extra long description KLEIN CL700 Digital Clamp Meter AC -
Features Klein Tools CL700 is an automatically ranging true root mean squared (TRMS) digital clamp-meter that measures AC current via the clamp, and measures AC/DC voltage, resistance, continuity, frequency, capacitance, and tests diodes via test-leads, and temperature via a thermocouple probe. It also features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians -
Long Description Digital Clamp Meter, 1 Hz to 500 kHz, 600 A, 1000 V ac/dc, Battery Powered, 1-35/64 in Height, 9-3/32 in Length, 3-13/16 in Width, 0.74 lb, LCD Display, -14 °F Operating Temperature, +1000 °F Operating Temperature KLEIN CL1000 400A AC Clamp Meter
Product Type Digital Clamp Meter Ac Auto, Loz 400A Ac Clamp Meter
Short Description Digital Clamp Meter, 1000 VAC/dc, 600 A, AC Auto-Ranging -
Special Features Features Low Battery Indicator -
ac current 600 A -
Capacitance 6000µF -
display 6000 Count LCD -
Display Type LCD -
for use with Clamp -
functions Clamp measures AC current and thermocouple probe measures temperature. Test leads measure AC/DC voltage, resistance, continuity, frequency and capacitance and tests diodes -
included Clamp Meter; Carrying Case; Test Leads; Thermocouple with Adapter; Batteries -
includes Pouch;Test leads with CAT III/CAT IV;Safety Caps;Thermocouple with Adapter (Temperature-Measuring Models Only);Battery -
Maximum Operating Temperature +1000 °F;+538 °C -
media Yes -
Minimum Operating Temperature -14 °F;-26 °C -
Overall Height 1.55" (3.9 cm) -
Overall Width 3.81" (9.7 cm) -
package quantity 2 PK;1 CT -
Power Source Battery -
Standards Met CE Certified;cETLus Listed -
Temperature Range -14° - 1000°F (-26° - 538°C) -
Voltage 1000V AC; 1000V DC -
Brand Klein Tools Klein Tools
Manufacturers Part Number CL700 CL1000
Category Description TEST EQUIPMENT, TESTERS AND MULTIMETERS TEST EQUIPMENT, TESTERS AND MULTIMETERS
Manufacturer Status - Inactive
Status - Inactive
Weight 0.74 lb;0.33 kg -
Application Measures AC Current -
Frequency Rating 1 Hz to 500 kHz -
standard CAT IV 600V; CE Certified -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat