Item Comparison: CPR6, NTC200

Item

CPR6 - 2" Rigid Connector Threadless - Eaton

CPR6
2" Rigid Connector Threadless

$73.2986 Each

$366.49 (5 Each)

QTY:
Each
Add
NTC200 - 2" Rigid Threadless Raintight Connector - Appleton

NTC200
2" Rigid Threadless Raintight Connector

$93.6152 Each

$468.08 (5 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 918 66
Vendor Eaton Appleton
Catalog Number CPR6 NTC200
Manufacturer Number CPR6 NTC-200
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00784564122063 00781381637954
Weight per package 1.2 (lbs/each) 1.05 (lbs/each)
Description CPR6 2" Rigid Connector Threadless
Connector, 2 In Trade Size, CPR Model, Straight, Non-Insulated, 113 LB/100
NTC200 2" Rigid Threadless Raintight Connector
Rigid Conduit Compression Connector, 2 In Trade Size, NTC Model, Zinc Electro-Plated, Non-Insulated, 5/8 In Thread Length, 2-1/16 In Length, 3-1/4 In Diameter, 1.05 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $73.30 (Each) $93.62 (Each)
Carton/Reel $73.30 (1 Each) $468.08 (5 Each)
Standard Packaging/Reel $366.49 (5 Each) $468.08 (5 Each)
connection - Male Threaded X Compression
Material Malleable Iron Malleable Iron
Shape Straight -
Diameter - 3-1/4 in
Length - 2-1/16 in
Size 2 in 2
Construction Concrete Tight -
Description 2" RIGID CONNECTOR THREADLESS 2" RIGID THREADLESS RAINTIGHT CONNECTOR
extra long description MIDWEST CPR6 2 RGD CMP CONN APP NTC-200 2 IN CONN NO THRD RGD C
Features Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea Appleton(TM) and O-Z/Gedney(TM) Threadless Compression Couplings Are Used To Join Lengths Of Rigid Metal Conduit. Threadless Compression Connectors Are Used To Secure and Terminate Rigid Metal Conduit To Enclosures. Threadless Set-Screw Couplings Are Used To Join Lengths Of Rigid Metal Conduit and Imc. Threadless Set-Screw Connectors Are Used To Secure and Terminate Rigid Metal Conduit and Imc To Enclosures.
Long Description Connector, 2 in Trade Size, CPR Model, Straight, Non-Insulated, 113 lb/100 Rigid Conduit Compression Connector, 2 in Trade Size, NTC Model, Zinc Electro-Plated, Non-Insulated, 5/8 in Thread Length, 2-1/16 in Length, 3-1/4 in Diameter, 1.05 lb/EA
Product Type 2 RGD CMP Conn 2 In Conn No THRD RGD Cond
Short Description Connector, 2 in, Malleable Iron Rigid Conduit Compression Connector, 2 in, Zinc Electro-Plated
Special Features Concrete Tight;Threadless Concretetight
Color/Finish - Zinc Electro-Plated
dimensions 2.2500 IN X 3.3100 IN X 3.3100 IN -
for use with Metallic Rigid and IMC Conduit Secure and Terminate Steel EMT to Knockouts and Concrete Tight Box
Insulated/Non-Insulated Non-Insulated Non-Insulated
package quantity 5 PK 5 CT
Standards Met UL File No: E-19189;UL 514B;cUL Listed UL 514B;UL File No: E14814;CSA C22.2 No. 18.3;CSA065178;NEMA FB-1
Thread Length - 5/8 in
Made in USA yes yes
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number CPR6 NTC-200
Model CPR NTC
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Compression Connector Compression Connector
Trade Size 2 in 2 in
Weight 113 lb/100 1.05 lb/EA
Application New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable For Use To Secure And Terminate Steel EMT To Knockouts And Concrete Tight Box
standard UL 514B, CUL UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat