Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Wiring Device-Kellems |
Legrand-Pass & Seymour |
Catalog Number |
CR20 |
CR20 |
Manufacturer Number |
CR20 |
CR20 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00783585900100 |
00785007119121 |
Weight per package |
0.2 (lbs/each) |
0.1962 (lbs/each) |
Description |
CR20 Dup RCPT, Comm GRD, 20A 125V, 5-20R, BR
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.32 In Length, 0.83 In Width, 3.28 In Height, Thermoplastic, Brown, Impact Resistant, 0.2000 LB
|
CR20 Recep Dup 20A/125V Side Wire Brown
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, Brown, Impact Resistant, Corrosion Resistant, 0.2000 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.56 (Each) |
$2.91 (Each) |
Carton/Reel |
$35.60 (10 Each) |
$2.91 (1 Each) |
Standard Packaging/Reel |
$35.60 (10 Each) |
$291.12 (100 Each) |
|
amperage rating |
20 |
20 |
connection |
Back and Side Wired |
Wire Ground |
Current Rating |
20 A |
20 A |
Material |
Thermoplastic |
Thermoplastic |
Number of Wires |
3-Wire |
3 |
Phase |
1 |
- |
Poles |
2-Pole |
2 |
Voltage Rating |
125 V |
125 |
Wattage |
2,500 |
- |
Wire Size |
#12 to #10 |
4 |
|
|
Height |
3.28 in |
3.281 in |
Length |
1.32 in |
1.322 in |
Size |
1.32 in x 0.83 in x 3.28 in |
3.3 in |
Width |
0.83 in |
0.78 in |
|
Description |
DUP RCPT, COMM GRD, 20A 125V, 5-20R, BR |
RECEP DUP 20A/125V SIDE WIRE BROWN |
extra long description |
HWDK CR20 DUP RCPT, COMM GRD, 20A 1 |
P&S CR20 RECEP DUP 20A/125V SIDE WI |
Features |
Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Brown, Single Pack. |
Commercial Spec Grade Duplex Receptacle, Side Wire 20amp 125volt, Brown |
Long Description |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.32 in Length, 0.83 in Width, 3.28 in Height, ThermoPlastic, Brown, Impact Resistant, 0.2000 lb |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Side Wire Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, ThermoPlastic, Brown, Impact Resistant, Corrosion Resistant, 0.2000 lb |
Product Type |
Dup RCPT, Comm GRD, 20A 125V, 5-20R, BR |
Recep Dup 20A/125V Side Wire Brown |
Short Description |
Duplex Receptacle, 20 A, 125 V, White |
20 A, 125 V, Duplex Receptacle, Brown, Thermoplastic |
Special Features |
Power Rating 1 Hp;Side Wire |
Side Wire;Duplex;Tri-Driver Terminal & Mounting Screws |
|
Compatible Wire Size |
#14 to #12 AWG |
#14 to #10 AWG |
Connection Type |
Back and Side Wired |
Side Wire |
Dielectric Strength |
Withstands 2,000V minimum |
- |
Mounting Type |
Wall Mount |
Wall Mount |
package quantity |
1 CT;10 PK |
1 ct |
pallet quantity |
9000 |
- |
Receptacle Type |
Duplex |
Duplex |
Resistance Properties |
Impact Resistant |
Impact Resistant;Corrosion Resistant |
Standards Met |
UL Listed;CSA Certified;UL 498;Federal Specification Wc-596 |
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified |
|
|
Brand |
Hubbell Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
CR20 |
CR20 |
series |
Commercial Specification Grade |
- |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Standard Duplex |
Straight Blade Receptacle |
|
Weight |
0.2000 lb |
0.2000 lb |
|
Application |
Residential;Commercial |
Commercial |
environmental conditions |
Indoor Dry unless protected by additional means |
- |
Mounting |
Screw Mount |
WALL |
nema rating |
NEMA Wd-6;NEMA 5-20R |
5-20R |
standard |
Certified to CSA, C22.2, No. 42;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186 |
UL 498 |