Item Comparison: CRC02085, 02085

Item

CRC02085 - 6 Oz Di-Electric Grease - Selecta Products

CRC02085
6 Oz Di-Electric Grease

$30.28 Each

$363.36 (12 Each)

QTY:
Each
Add
02085 - 6OZ Pressurized Tube Di-Electric Grease Non-Curing - CRC

02085
6OZ Pressurized Tube Di-Electric Grease Non-Curing

$28.73 Each

$344.76 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 199 21
Vendor Selecta Products CRC
Catalog Number CRC02085 02085
Manufacturer Number CRC-02085 2085
Category Unassigned Tools - Paint, Chemicals, Etc.
Classification Aerosols Aerosols
UNSPSC - 15121901 - Silicone grease
UPC/EAN/GTIN 078254020853 00078254020853
Weight per package 0.20625 (lbs/each) 0.8333 (lbs/each)
Description CRC02085 6 Oz Di-Electric Grease
02085 6OZ Pressurized Tube Di-Electric Grease Non-Curing
Non-Curing Silicone Compound Used For Electrical Sealing, Lubricating, Protecting and Insulating. Waterproofs Electrical Connections and Components. Improves Electrical Performance In Adverse Weather Conditions. 3.3 WT Oz Tube
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.28 (Each) $28.73 (Each)
Carton/Reel $30.28 (1 Each) $28.73 (1 Each)
Standard Packaging/Reel $363.36 (12 Each) $344.76 (12 Each)
Base Type - Silicone
Color - Off-White
Size - 6
Description 6 OZ DI-ELECTRIC GREASE 6OZ PRESSURIZED TUBE DI-ELECTRIC GREASE NON-CURING
extra long description - CRC 02085 Dielectric Grease 3.3 Wt
Features - Non-curing silicone compound used for electrical sealing, lubricating, protecting and insulating. Waterproofs electrical connections and components. Improves electrical performance in adverse weather conditions.
Long Description - Non-curing silicone compound used for electrical sealing, lubricating, protecting and insulating. Waterproofs electrical connections and components. Improves electrical performance in adverse weather conditions. 3.3 Wt Oz Tube
Product Type - Electric Grease
Short Description - Electric Grease, 6 oz Pressurized Tube, Off-White
Special Features - Safe on Most Plastics
Base - Silicone
Composition - Polydimethylsiloxane;Amorphous Fumed Silica;Nitrogen;Polytetrafluoroethylene
Container Capacity - 6 oz
Container Type - Pressurized Tube
Dielectric Strength - >450 V/Mil
flammability - Non-Flammable
Flash Point - >575 °F;>300 °C
odor - Mild Odor
Operating Temperature Range - -70 to 400 °F;-56.7 to +204.4 °C
package quantity - 12 per CA;120 CA/PL
Physical Form - Paste
specific gravity - 0.97
Standards Met - SAE-AS-8660;FDA-CFR-21-178.3570;NSF H1
Temperature Range - -70 to 400
Brand Selecta Products CRC Industries, Inc.
Manufacturers Part Number CRC-02085 02085
Category Description AEROSOLS AEROSOLS
Type - Silicone Grease
Weight - 1.2 lb
Application - Electrical Panel;Outdoor Lighting;Scoreboard;Traffic Light;High Voltage Pole;Transformer;Disconnect;Switching Mechanism;Electrical Contact;Spark Plug;Battery Terminal;Fastener;O-Ring;Rubber and Plastic Part
standard - RoHS Compliant, NSF H1 Registered, Mil-C-21567A (DM-2),Mil-S-8660 (DM-3)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat