Item Comparison: CRC14055, 14055

Item

CRC14055 - 8 Oz RTV Silicone Sealant (Clear) - Selecta Products

CRC14055
8 Oz RTV Silicone Sealant (Clear)

$35.52 Each

$426.24 (12 Each)

QTY:
Each
Add
14055 - 8OZ Pressurized Tube RTV Silicone Sealant-Clear - CRC

14055
8OZ Pressurized Tube RTV Silicone Sealant-Clear

$34.85 Each

$418.20 (12 Each)

QTY:
Each
Add
Nacogdoches 227 0
All Stores 2,796 86
Vendor Selecta Products CRC
Catalog Number CRC14055 14055
Manufacturer Number CRC-14055 14055
Category Enhanced Commodity Codes - Tools & Testers Tools - Paint, Chemicals, Etc.
Classification Aerosols Aerosols
UNSPSC - 31201606 - Caulks
UPC/EAN/GTIN 078254140551 00078254140551
Weight per package 0.40625 (lbs/each) 0.75 (lbs/each)
Description CRC14055 8 Oz RTV Silicone Sealant (Clear)
14055 8OZ Pressurized Tube RTV Silicone Sealant-Clear
For General-Purpose Sealing, Bonding, Protecting and Waterproofing Applications. Clear Formulation Forms A Barely Visible, Water-Tight Seal. 6.5 WT Oz Tube
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $35.52 (Each) $34.85 (Each)
Carton/Reel $35.52 (1 Each) $34.85 (1 Each)
Standard Packaging/Reel $426.24 (12 Each) $418.20 (12 Each)
Color - Clear
Size - 8
Description 8 OZ RTV SILICONE SEALANT (CLEAR) 8OZ PRESSURIZED TUBE RTV SILICONE SEALANT-CLEAR
extra long description - CRC 14055 RTV Silicone Sealant - Cl
Features - For general-purpose sealing, bonding, protecting and waterproofing applications. Clear formulation forms a barely visible, water-tight seal.
Long Description - For general-purpose sealing, bonding, protecting and waterproofing applications. Clear formulation forms a barely visible, water-tight seal. 6.5 Wt Oz Tube
Product Type - RTV Silicone Sealant - Clear 6.5 WT Oz
Short Description - RTV Silicone Sealant, 8 oz Tube, Clear
Special Features - Plastic Safe
Composition - Polydimethylsiloxane, Hydroxy-Terminated;Amorphous Silica;Distillates (petroleum), Hydrotreated Middle;Ethyltriacetoxysilane;Methyltriacetoxysilane;Polydimethylsiloxane;Nitrogen
Container Capacity - 8 oz
Container Type - Tube
Dielectric Strength - 550 V/Mil
Flash Point - 275 °F;135 °C
media - Yes
odor - Acetic Acid
Operating Temperature Range - -76 to +400 °F;-60 to +204.4 °C
package quantity - 12 per CA;90 CA/PL
Physical Form - Paste
Setting Time - 24 h (Full Cure Time)
specific gravity - 1.01
Standards Met - MIL-A-46106B, TT-S-00230C, TT-S-001543A, FDA 21 CFR-175.105
Temperature Range - -76 to 356
Brand Selecta Products CRC Industries, Inc.
Manufacturers Part Number CRC-14055 14055
Category Description AEROSOLS AEROSOLS
Type - Clear Silicone Sealant
Status - Inactive
Weight - 0.75 lb
Application - Sealing;Bonding;Protection and Waterproofing In HVAC;Electrical;Construction;Metal Working;Filling Gaps Between Mating Part;Gearbox;Pump;Motor and General Gasket Sealing
standard - Mil-A-46106B, RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat