Item Comparison: CS20AC1I, 1221I

Item

CS20AC1I - 20A 120/277VAC S Wire Comm SP SW I - Legrand-Pass & Seymour

CS20AC1I
20A 120/277VAC S Wire Comm SP SW I

$5.4523 Each

$272.62 (50 Each)

QTY:
Each
Add
1221I - Switch, Hubpro, 1-Pole, 20A 120/277V, Iv - Wiring Device-Kellems

1221I
Switch, Hubpro, 1-Pole, 20A 120/277V, Iv

$14.19 Each

$14.19 (1 Each)

QTY:
Each
Add
Nacogdoches 30 0
All Stores 1,595 35
Vendor Legrand-Pass & Seymour Wiring Device-Kellems
Catalog Number CS20AC1I 1221I
Manufacturer Number CS20AC1I 1221I
Category Gen Purpose Wiring Devices - Gen Purpose Switches Gen Purpose Wiring Devices - Gen Purpose Switches
Classification Commercial Switches Commercial Switches
UNSPSC N/A N/A
UPC/EAN/GTIN 00785007126457 00783585835280
Weight per package 0.164 (lbs/each) 0.15 (lbs/each)
Description CS20AC1I 20A 120/277VAC S Wire Comm SP SW I
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 LB
1221I Switch, Hubpro, 1-Pole, 20A 120/277V, Iv
Toggle Switch, 1 Pole, 20 A, 120 to 277 V Ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Ivory, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.45 (Each) $14.19 (Each)
Carton/Reel $5.45 (1 Each) $141.90 (10 Each)
Standard Packaging/Reel $272.62 (50 Each) $14.19 (1 Each)
actuator Toggle Switch -
amperage rating 20 20
connection - Back and Side Wired
Current Rating 20 A 20 A
insulation False False
Material Nylon Thermoplastic (Body);Nylon (Toggle)
Poles 1 Single Pole
Voltage Rating 120/277 V ac 120 to 277 V ac
Wattage - 5540;5540.0000
Color Ivory Ivory
Contact Material Silver Cadmium Oxide Steel
Finish - Zinc Plated (Bridge)
Size 3.3 in 4.18 in x 1.49 in x 1.83 in
Description 20A 120/277VAC S WIRE COMM SP SW I SWITCH, HUBPRO, 1-POLE, 20A 120/277V, IV
extra long description P&S CS20AC1I 20A 120/277VAC S WIRE HWDK 1221I SWITCH, HUBPRO, 1-POLE,
Features Commercial single pole switch in ivory with side wire, has a high strength thermoplastic polycarbonate toggle which resists to breaking and chipping under heavy abuse. The one-piece brass alloy contact arm allows for reliable electrical performance. Also, the one-piece steel strap with integral ground is plated for corrosion resistance. Its heavy-duty toggle bumpers give it a smooth and quiet operation. Its back body is made of glass-reinforced nylon. Its locking support provide resistance to face and back Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired , Ivory
Long Description Toggle Switch, 1 Pole, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 lb Toggle Switch, 1 Pole, 20 A, 120 to 277 V ac, Double Pole Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, Ivory, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 in (L) x 1 in (W) x 4.18 in (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.15 lb
Product Type 20A 120/277VAC S Wire Comm SP SW I Switch, Hubpro, 1-Pole, 20A 120/277V, Iv
Short Description 20 A, 120/277 VAC, Toggle Switch, Ivory, 1 Pole, 4 Ways, Commercial Toggle Switch, Spec, 1 Pole, 120 to 277 VAC, Ivory
Special Features Side Wire;Locking Support;Heavy Duty Toggle Single Pole;Corrosion Resistant Contact
action Single pole Positive Snap
actuator type Toggle Toggle
Connection Type Grounding Back and Side Wired
Contact Configuration - Double Pole
Contact Rating 20Amp, 120/277Vac Per UL 20
dimensions 1.320 (L) x 1.073 (W) x 3.281 (H) in 1.49 in (L) x 1 in (W) x 4.18 in (H)
Maximum Operating Temperature +115 °c +75 °C
Minimum Operating Temperature -40 °C -40 °C
Mounting Type Wall Mount Screw Mount
operating cycles - 50,000
package quantity 1 ct 1 CT;10 PK
pallet quantity - 4400
Standards Met RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 UL Listed;CSA Certified
Switch Type Toggle switch Toggle
Brand Pass & Seymour/Legrand Hubbell Wiring Devices
Manufacturers Part Number CS20AC1-I 1221I
series - Heavy Duty
sub brand Pass & Seymour -
Category Description Commercial switches Commercial switches
Type TOGGLE SWITCH TOGGLE
Weight 0.16 lb 0.15 lb
Application Commercial Industrial
Enclosure Nylon None
environmental conditions - Indoor Dry unless protected by additional means
Mounting WALL Screw Mount
nema rating NEMA WD-1;NEMA WD-6 -
standard UL 498/20 UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat