Nacogdoches |
0 |
30 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
CS120V |
CS20AC1I |
Manufacturer Number |
CS120V |
CS20AC1I |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Commercial Switches
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664488184 |
00785007126457 |
Weight per package |
0.09 (lbs/each) |
0.164 (lbs/each) |
Description |
CS120V Switch Toggle SP 20A 120/277V Swire Iv
Commercial Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, Ivory, Screw Connection, Compact Toggle Actuator, Screw Mount, 1.30 (L) X 0.920 (W) X 4.20 (H) In, -40 °C Operating Temperature, +65 °C Operating Temperature, 0.13 LB
|
CS20AC1I 20A 120/277VAC S Wire Comm SP SW I
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.60 (Each) |
$5.45 (Each) |
Carton/Reel |
$5.60 (1 Each) |
$5.45 (1 Each) |
Standard Packaging/Reel |
$560.00 (100 Each) |
$272.62 (50 Each) |
|
actuator |
- |
Toggle Switch |
amperage rating |
20 |
20 |
Current Rating |
20 A |
20 A |
insulation |
- |
False |
Material |
Nylon (Toggle);PVC (Housing) |
Nylon |
Poles |
1 |
1 |
Voltage Rating |
120/277 V ac |
120/277 V ac |
|
Color |
Ivory |
Ivory |
Contact Material |
Silver Alloy |
Silver Cadmium Oxide |
|
|
Description |
SWITCH TOGGLE SP 20A 120/277V SWIRE IV |
20A 120/277VAC S WIRE COMM SP SW I |
extra long description |
EWD CS120V Switch Toggle SP 20A 120 |
P&S CS20AC1I 20A 120/277VAC S WIRE |
Features |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
Commercial single pole switch in ivory with side wire, has a high strength thermoplastic polycarbonate toggle which resists to breaking and chipping under heavy abuse. The one-piece brass alloy contact arm allows for reliable electrical performance. Also, the one-piece steel strap with integral ground is plated for corrosion resistance. Its heavy-duty toggle bumpers give it a smooth and quiet operation. Its back body is made of glass-reinforced nylon. Its locking support provide resistance to face and back |
Long Description |
Commercial Switch, 1 Pole, 20 A, 120/277 V ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, Ivory, Screw Connection, Compact Toggle Actuator, Screw Mount, 1.30 (L) x 0.920 (W) x 4.20 (H) in, -40 °C Operating Temperature, +65 °C Operating Temperature, 0.13 lb |
Toggle Switch, 1 Pole, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 lb |
Product Type |
Switch Toggle SP 20A 120/277V Swire Iv |
20A 120/277VAC S Wire Comm SP SW I |
Short Description |
20 A, 120/277 VAC, Commercial Switch, Ivory |
20 A, 120/277 VAC, Toggle Switch, Ivory, 1 Pole, 4 Ways, Commercial |
Special Features |
Wiring Type Side Wire;Tri-Combo Head Mounting and Terminal Screws Ease Installation |
Side Wire;Locking Support;Heavy Duty Toggle |
|
action |
- |
Single pole |
actuator type |
Compact Toggle |
Toggle |
Connection Type |
Screw |
Grounding |
Contact Rating |
- |
20Amp, 120/277Vac |
dimensions |
1.30 (L) x 0.920 (W) x 4.20 (H) in |
1.320 (L) x 1.073 (W) x 3.281 (H) in |
Maximum Operating Temperature |
+65 °C |
+115 °c |
Minimum Operating Temperature |
-40 °C |
-40 °C |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
10 CT;100 PK |
1 ct |
Standards Met |
cULus Listed to UL 20, File no. E18704;UL Verified to Federal Spec WC-896G;File No. 111;NOM Certified |
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 |
Switch Type |
- |
Toggle switch |
|
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
CS120V |
CS20AC1-I |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Commercial switches |
Commercial switches |
Type |
Commercial grade toggle switch |
TOGGLE SWITCH |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Commercial |
Enclosure |
- |
Nylon |
Mounting |
- |
WALL |
nema rating |
- |
NEMA WD-1;NEMA WD-6 |
standard |
cULus Listed,NOM,Federal Specification Classification 6241 05 |
UL 498/20 |