Nacogdoches |
0 |
41 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
CS320W |
CS20AC3W |
Manufacturer Number |
CS320W |
CS20AC3W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Commercial Switches
|
Commercial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664488634 |
00785007126556 |
Weight per package |
0.105 (lbs/each) |
0.182 (lbs/each) |
Description |
CS320W Switch Toggle 3WAY 20A 120/277V Swire WH
Switch, 1 Pole, 3 Ways, 20 A, 120/227 V, Thermoset (Body);Nylon (Toggle) Material, Silver Alloy Contact Material, White, Screw Connection, Toggle Actuator, Screw Mount, 1.30 (L) X 0.920 (W) X 4.20 (H) In, -40 °C Operating Temperature, +75 °C Operating Temperature, 0.16 LB
|
CS20AC3W 20A 120/277VAC S Wire Comm 3W SW W
Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.00 (Each) |
$7.85 (Each) |
Carton/Reel |
$8.00 (1 Each) |
$7.85 (1 Each) |
Standard Packaging/Reel |
$800.00 (100 Each) |
$392.31 (50 Each) |
|
actuator |
- |
Toggle Switch |
amperage rating |
20 |
20 |
Current Rating |
20 A |
20 A |
insulation |
- |
False |
Material |
Thermoset (Body);Nylon (Toggle) |
Nylon |
Poles |
1 |
3 |
Voltage Rating |
120/227 V |
120/277 V ac |
|
Color |
White |
White |
Contact Material |
Silver Alloy |
Silver Cadmium Oxide |
|
|
Description |
SWITCH TOGGLE 3WAY 20A 120/277V SWIRE WH |
20A 120/277VAC S WIRE COMM 3W SW W |
extra long description |
EWD CS320W Switch Toggle 3Way 20A 1 |
P&S CS20AC3W 20A 120/277VAC S WIRE |
Features |
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments. |
Commercial 3way Switch, Side Wire, 20amp 120/277volt, White. |
Long Description |
Switch, 1 Pole, 3 Ways, 20 A, 120/227 V, Thermoset (Body);Nylon (Toggle) Material, Silver Alloy Contact Material, White, Screw Connection, Toggle Actuator, Screw Mount, 1.30 (L) x 0.920 (W) x 4.20 (H) in, -40 °C Operating Temperature, +75 °C Operating Temperature, 0.16 lb |
Toggle Switch, 3 Poles, 3 Ways, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 lb |
Product Type |
Switch Toggle 3WAY 20A 120/277V Swire WH |
20A 120/277VAC S Wire Comm 3W SW W |
Short Description |
20 A, 120/227 V, Switch, Spec, White |
20 A, 120/277 VAC, Toggle Switch, White, 4 Poles, 4 Ways, B&S Wire |
Special Features |
Tri-Combo Head Mounting and Terminal Screws Ease Installation |
Side Wire;Locking Support;Heavy Duty Toggle |
|
action |
- |
Three pole |
actuator type |
Toggle |
Toggle |
Connection Type |
Screw |
Grounding |
Contact Rating |
- |
20Amp, 120/277Vac |
dimensions |
1.30 (L) x 0.920 (W) x 4.20 (H) in |
1.320 (L) x 1.073 (W) x 3.281 (H) in |
Maximum Operating Temperature |
+75 °C |
+115 °c |
media |
- |
Yes |
Minimum Operating Temperature |
-40 °C |
-40 °C |
Mounting Type |
Screw Mount |
Wall Mount |
Number of Ways |
3 |
3 |
package quantity |
10 CT;100 PK |
10 CT;50 PK |
Standards Met |
Flammability Rating Ul 94v-2;cULus Listed to UL 20, File no. E18704;UL Verified to Federal Spec WC-896G;File No. 111;NOM Certified |
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 |
Switch Type |
- |
Toggle switch |
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
CS320W |
CS20AC3-W |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Commercial switches |
Commercial switches |
Type |
Commercial grade toggle switch |
TOGGLE SWITCH |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Commercial |
Enclosure |
- |
Nylon |
Mounting |
- |
WALL |
nema rating |
- |
NEMA WD-1;NEMA WD-6 |
standard |
NOM,cULus Listed,Federal Specification Classification 6241 05 |
UL 498/20 |