Item Comparison: BB38D, CS812D

Item

BB38D - SPRG 1/2" - 1" Emt Cond Support - Eaton

BB38D
SPRG 1/2" - 1" Emt Cond Support

$1.1776 Each

$117.76 (100 Each)

QTY:
Each
Add
CS812D - SPST 1/2" & 3/4" Emt MC/Ac For 2-1/8" Deep Box - Nvent Caddy

CS812D
SPST 1/2" & 3/4" Emt MC/Ac For 2-1/8" Deep Box

$1.1338 Each

$113.38 (100 Each)

QTY:
Each
Add
Nacogdoches 0 100
All Stores 34,117 3,233
Vendor Eaton Nvent Caddy
Catalog Number BB38D CS812D
Manufacturer Number BB38D CS812D
Category Channel, Strut & Fittings - Channel & Strut Fittings Emt Fittings - Emt Fitting Tools & Accy.
Classification Cable & Pipe Transits Box Support
UNSPSC 39121311 - Electrical fittings 39121705 - Cable clamp and staple
UPC/EAN/GTIN 00781011952440 00782856327585
Weight per package 0.06 (lbs/each) 0.06 (lbs/each)
Description BB38D SPRG 1/2" - 1" Emt Cond Support
Conduit Support, Steel, Zinc Phosphate, 2-1/8 In (Box Depth) Size, 0.06 LB
CS812D SPST 1/2" & 3/4" Emt MC/Ac For 2-1/8" Deep Box
Cable/Conduit to Stud Attachment, CS812D Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.709 to 1.181 In (Od) Diameter, 0.06 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.18 (Each) $1.13 (Each)
Carton/Reel $1.18 (1 Each) $113.38 (100 Each)
Standard Packaging/Reel $117.76 (100 Each) $113.38 (100 Each)
Material Steel Spring Steel
Finish Zinc Phosphate Caddy Armour
Diameter - 0.709 to 1.181 in (OD)
Size 2-1/8 in (Box Depth) -
Construction ONE PIECE -
Description SPRG 1/2" - 1" EMT COND SUPPORT SPST 1/2" & 3/4" EMT MC/AC FOR 2-1/8" DEEP BOX
extra long description B-LINE BB38D CONDUIT SPT, 2 1/8" BO NVENT EFS CS812D CONDUIT SUPPORT,1/
Features When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs. -
Long Description Conduit Support, Steel, Zinc Phosphate, 2-1/8 in (Box Depth) Size, 0.06 lb Cable/Conduit to Stud Attachment, CS812D Model, Spring Steel, Caddy Armour, 1/2 to 3/4 in Trade Size, 0.709 to 1.181 in (OD) Diameter, 0.06 lb
Product Type Conduit Support Cable/Conduit to Stud Attachment
Short Description Conduit Support, Steel, Zinc Phosphate, 2-1/8 in (Box Depth) Cable/Conduit to Stud Attachment, Spring Steel, 1/2 to 3/4 in FOR 2-1/8 DEEP BOX
Special Features Redesigned BB38D Attaches 1/2" to 1" EMT or Flexible Conduit to Metal or Wood Studs;BB38 Attaches MC/AC Cable, 1/2" & 3/4" EMT to Metal or Wood Studs;Eliminates the Need for Offset Bending of Conduit;Aligns Conduit with Standard Box Knockouts;Box Depth 1-1/2 In;One Piece Construction For 2-1/8 in Deep Box;Easily Locate the Fastener on the Stud, Keeping Your Conduit in Line with Box Knock Out and H-Series Brackets;For Wood or Metal Stud;Eliminates Offset Bending of Conduit
Made in USA yes yes
dimensions 1.0000 IN X 1.0000 IN X 1.0000 IN -
for use with Conduit 2-1/8 in Deep Box;EMT Conduit and MC/AC Cable
package quantity 100 BX 100 PK
Standards Met - cULus Listed;NEC Article 358.30(A) Complaint;CEC Rule 12-1404 Compliant;CEC Rule 12-618 Compliant
Brand EATON B-LINE SERIES nVent CADDY
Manufacturers Part Number BB38D CS812D
Model - CS812D
sub brand Fasteners CADDY
Category Description CABLE & PIPE TRANSITS BOX SUPPORT
Type Stud fastener and accessories Cable/Conduit to Stud
Trade Size - 1/2 to 3/4 in
Weight 0.06 lb 0.06 lb
Application Fasteners;Stud/Box Fasteners;1/2 In to 1 In Emt/Flexible Conduit to Metal/Wood Studs Datacom and Low Voltage;Electrical
Mounting CHANNEL -
standard UL/cUL Listed cULus®
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat