Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Panduit |
Catalog Number |
CTB8 |
CMP2001 |
Manufacturer Number |
CTB8 |
CMP2001 |
Category |
Tools -
Paint, Chemicals, Etc.
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121337 - Electrical sealing compound
|
N/A
|
UPC/EAN/GTIN |
00783786611454 |
00074983914012 |
Weight per package |
0.605 (lbs/each) |
1 (lbs/each) |
Description |
CTB8 Oxide Inhibitor - 8 Oz.
Contax Oxide Inhibiting Compound, 8 Oz Bottle, Non-Petroleum Base, Black, >482 °F;>250 °C Flash Point, 0.61 LB
|
CMP2001 8-Oz Joint Comp
Joint Compound, 8 Oz, Gray, >250 °C;>500 °F Flash Point, -40 °F to +400 °F, 1 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.32 (Each) |
$17.31 (Each) |
Carton/Reel |
$231.80 (12 Each) |
$17.31 (1 Each) |
Standard Packaging/Reel |
$231.80 (12 Each) |
$17.31 (1 Each) |
|
|
Base Type |
Non-Petroleum |
- |
Color |
Black |
Gray |
|
|
Description |
OXIDE INHIBITOR - 8 OZ. |
8-OZ JOINT COMP |
extra long description |
ABB CTB8 CONTAX INHIBITOR 8 OZ |
PAN CMP-200-1 Pan-Lug™ CMP-200-1 Co |
Features |
- |
Contact aid for cable connections with compression connections made on aluminum conductor, 8 oz. Operating temperature range -40°F (-40°C) to 350°F (177°C). Compatible with all insulating materials. |
Long Description |
Contax Oxide Inhibiting Compound, 8 oz Bottle, Non-Petroleum Base, Black, >482 °F;>250 °C Flash Point, 0.61 lb |
Joint Compound, 8 oz, Gray, >250 °C;>500 °F Flash Point, -40 °F to +400 °F, 1 lb |
Product Type |
Contax Oxide Inhibiting Compound |
Joint Compound |
Short Description |
Contax Oxide Inhibiting Compound, 8 oz Bottle, Black |
Joint Compound, 8 oz, Gray |
Special Features |
Non-water soluble, non-petroleum based polymer grease |
- |
|
Composition |
Castor oil reaction products with TDI;Dimethyl silicone polymer with silica;Benzenamine, N-phenyl- reaction products with 2,4,4-trimethylpentene;Carbon black |
Silicon carbide;Zinc oxide |
Container Capacity |
8 oz |
8 oz |
Container Type |
Bottle |
- |
Flash Point |
>482 °F;>250 °C |
>250 °C;>500 °F |
Operating Temperature Range |
- |
-40 °F to +400 °F;-40 °C to +204 °C |
package quantity |
12 CT |
1 ct |
Physical Form |
Solid |
Solid |
Standards Met |
- |
RoHS Compliant |
|
|
Brand |
Thomas & Betts |
Panduit Corporation |
Manufacturers Part Number |
CTB8 |
CMP-200-1 |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Chemical Products |
- |
|
|
Application |
Seals electrical connections from oxygen and moisture |
Used in a wide range of electrical and environmental conditions. |