Nacogdoches |
11 |
1 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
CTCL153PHWH |
S603PHWH |
Manufacturer Number |
CTCL-153PH-WH |
S-603PH-WH |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557002943 |
00027557684446 |
Weight per package |
0.25 (lbs/each) |
0.3 (lbs/each) |
Description |
CTCL153PHWH Contour 150W Led 3WAY White Clam
Dimmer, 120/277 V Ac, 59 W, 2 Lamps, 96 In Length, 4-7/16 In Width, 1-13/16 In Height
|
S603PHWH Skylark 600W 3WY White Clam
00027557684446|0027557|027557684446|02755768444|68444|S 603PH WH|S603PHWH|S-603PH-WH|Skylark 600W 3WY Pset WH Clam|Lewtron Electronics S 603PH WH|Lewtron Electronics S603PHWH|Lewtron Electronics S-603PH-WH|Lootron Electronics S 603PH WH|Lootron Electronics S603PHWH|Lootron Electronics S-603PH-WH|Lutron Electric S 603PH WH|Lutron Electric S603PHWH|Lutron Electric S-603PH-WH|Lutron Electronics S 603PH WH|Lutron Electronics S603PHWH|Lutron Electronics S-603PH-WH|Lutron S 603PH WH|Lutron S603PHWH|Lutron S-603P
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.20 (Each) |
$22.95 (Each) |
Carton/Reel |
$87.60 (3 Each) |
$22.95 (1 Each) |
Standard Packaging/Reel |
$1,401.60 (48 Each) |
$22.95 (1 Each) |
|
actuator |
Rocker/Slide |
Rocker/Slide |
connection |
Wire Leads |
Wire Leads |
insulation |
Plastic |
Plastic |
Material |
Plastic/Metal |
METAL/PLASTIC |
Number of Lamps |
2 |
- |
Poles |
1 |
1 |
Voltage Rating |
120/277 V ac |
120 |
Wattage |
600.000000000000000 |
600 |
|
|
Height |
1-13/16 in |
- |
Length |
96 in |
- |
Size |
4.69 x 2.94 |
4.69 in (119 mm) x 2.94 in (75 mm) |
Width |
4-7/16 in |
- |
|
Description |
CONTOUR 150W LED 3WAY WHITE CLAM |
SKYLARK 600W 3WY WHITE CLAM |
extra long description |
LUT CTCL-153PH-WH CONTOUR CFL/LED C |
LUT S-603PH-WH OBSOLETE-SKYLARK 600 |
Features |
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs |
- |
Long Description |
Dimmer, 120/277 V ac, 59 W, 2 Lamps, 96 in Length, 4-7/16 in Width, 1-13/16 in Height |
00027557684446|0027557|027557684446|02755768444|68444|S 603PH WH|S603PHWH|S-603PH-WH|SKYLARK 600W 3WY PSET WH CLAM|Lewtron Electronics S 603PH WH|Lewtron Electronics S603PHWH|Lewtron Electronics S-603PH-WH|Lootron Electronics S 603PH WH|Lootron Electronics S603PHWH|Lootron Electronics S-603PH-WH|LUTRON ELECTRIC S 603PH WH|LUTRON ELECTRIC S603PHWH|LUTRON ELECTRIC S-603PH-WH|LUTRON ELECTRONICS S 603PH WH|LUTRON ELECTRONICS S603PHWH|LUTRON ELECTRONICS S-603PH-WH|Lutron S 603PH WH|Lutron S603PHWH|Lutron S-603P |
Product Type |
Contour CFL/Led Clam White |
Obsolete-Skylark 600W 3WY Pset WH Clam |
Short Description |
Strip Light, T8, 120/277 VAC, 59W, 2 Lamp |
- |
Special Features |
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. |
Controls 600 W incandescent or halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim. |
|
Coil Voltage |
- |
48.000 48.000 |
media |
Yes |
- |
package quantity |
1 ct |
- |
Power Rating |
59 W |
- |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
CTCL-153PH-WH |
S-603PH-WH |
sub brand |
- |
Skylark |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Dimmer with on/off switch, 3-way/single-pole, clamshell packaging |
Dimmer with on/off switch, 3-way, clamshell packaging |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
environmental conditions |
Indoor use only |
- |
Frequency Rating |
- |
50-60 |
Mounting |
WALLBOX |
WALLBOX |
Operating Temperature |
32 to 104 |
- |
standard |
UL, CSA |