Item Comparison: CTKRV1B, CTKRV1A

Item

CTKRV1B - 29W Led Area LT TWSTLK PC 4500LM Dim - Lumark

CTKRV1B
29W Led Area LT TWSTLK PC 4500LM Dim

$151.94 Each

$151.94 (1 Each)

QTY:
Each
Add
CTKRV1A - 50W Led Area LT TWSTLK PC - Lumark Outdoor

CTKRV1A
50W Led Area LT TWSTLK PC

$0.00 Each

$0.00 (3 Each)

Call nearest store for Item Price
Nacogdoches 6 0
All Stores 140 1
Vendor Lumark Lumark Outdoor
Catalog Number CTKRV1B CTKRV1A
Manufacturer Number CTKRV1B CTKRV1A
Category Enhanced Commodity Codes - Lighting Led Canopy, Parking, Pole Moun - Led Roadway Lighting
Classification Led Canopy, Parking, Pole Mounted & Roadway Lighting Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC 39111612 - Area lighting 39111611 - Flood light
UPC/EAN/GTIN 00080083865390 00080083699063
Weight per package 7.1 (lbs/each) 7.0999 (lbs/each)
Description CTKRV1B 29W Led Area LT TWSTLK PC 4500LM Dim
Caretaker 29W, 4500LM, Unv, Dimming, Photocontrol
CTKRV1A 50W Led Area LT TWSTLK PC
00800836990635|0008008|00800836990635|80083699063|99063|CTKRV1A|Cooper Light CTKRV1A|Cooper Lighting CTKRV1A|Cooper Lighting Solutions CTKRV1A|Cooper Lite Ctkrv1a
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $151.94 (Each) $0.00 (Each)
Carton/Reel $151.94 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $151.94 (1 Each) $0.00 (3 Each)
amperage rating .11 at 277V 0.417
Ballast Type N/A N/A
Current Rating - 0.41 A
Lamp Type LED LED
Material - Die-Cast Aluminum
Number of Lamps 1 -
Voltage Rating 120-277V 120
Color - Gray
Color Rendering Index - 70
color temperature - 5000 k
Finish - Natural Aluminum
Style (blank) -
Height - 13-1/2 in;343 mm
Length - 15 in;381 mm
Size 12.25 IN Length 7.063 IN Width 20.875 IN Height 9.9 IN Length 8.7 IN Width 17.4 IN Height
Description 29W LED AREA LT TWSTLK PC 4500LM DIM 50W LED AREA LT TWSTLK PC
extra long description CLS CTKRV1B CTKRV1B-LUMARK, LOW LUM -
Features - The Lumark(R) Caretaker LED Area Luminaire delivers unmatched light output and functionality in a rugged design to address low-cost, low maintenance security lighting applications. The versatile universal mounting plate allows quick and easy installation whether it is wall mounted security lighting, residential street lighting, perimeter area lighting, parking areas, loading platforms, boat docks, access drives or pathways. The Caretaker delivers a wide, uniform distribution with excellent vertical illumin
Long Description Caretaker 29W, 4500lm, UNV, Dimming, Photocontrol 00800836990635|0008008|00800836990635|80083699063|99063|CTKRV1A|Cooper Light CTKRV1A|Cooper Lighting CTKRV1A|Cooper Lighting Solutions CTKRV1A|Cooper Lite CTKRV1A
Product Type CTKRV1B-Lumark, Low Lumen, 4000K, Unv Caretaker Lumark, 8 Led, 5000K, 120V
Short Description - LED Area Luminaire, 0.41 A, 50 W
Special Features Die-cast housing for durability in security lighting applications Die-cast housing for durability in security lighting applications
average life - 36000 h
Brightness (Lumens) - 5212 lm
includes - Wall/Pole Mounting Bracket
ip rating - IP66
Mounting Type - Pole Mount;Wall Mount
package quantity - 3 PK;1 CT
Socket Type N/A -
Standards Met - cULus Listed;RoHS Compliant;Dlc Qualified;Eccn:Ear99nlr;UL/cUL Listed
Total Wattage - 50 W
Warranty - 5 yr
Brand LUMARK LUMARK OUTDOOR
Manufacturers Part Number CTKRV1B CTKRV1A
sub brand - CRTK Caretaker LED
Category Description LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type Area / Site Area / Site
Manufacturer Status - Inactive
Weight - 8 lb;3.6 kg
Application lighting lighting
standard UL/cUL Listed - Wet Location;LM79/LM80 Compliant;RoHS Compliant;3G Vibration Rated;ISO 9001 DLC Qualified
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat