Item Comparison: SR2P06, D3PA2

Item

SR2P06 - Socket Din Mount Screw Type - SPC

SR2P06
Socket Din Mount Screw Type

$6.67 Each

$133.40 (20 Each)

QTY:
Each
Add
D3PA2 - D3 2P Socket - Eaton

D3PA2
D3 2P Socket

$10.88 Each

$108.80 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,502 292
Vendor SPC Eaton
Catalog Number SR2P06 D3PA2
Manufacturer Number SR2P-06 D3PA2
Category Enhanced Commodity Codes - Controls Relays & Accessories - In Relays & Accessories
Classification Idec Relays.Idc General Purpose Relays
UNSPSC - N/A
UPC/EAN/GTIN 883630025832 00782114159767
Weight per package 0.6 (lbs/each) 0.07 (lbs/each)
Description SR2P06 Socket Din Mount Screw Type
Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 8 - Pins, 60 MM Overall Height, 40 MM Overall Length, 25.5 MM Overall Width, RR Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Pin) Terminal Type, 300 V Voltage Rating, 9 LB Weight
D3PA2 D3 2P Socket
Scoket, Din Rail Mount, 300/600 V, 2.02 In Overall Length, 1.6 In Overall Width, 0.97 In Overall Height, 0.07 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.67 (Each) $10.88 (Each)
Carton/Reel $6.67 (1 Each) $10.88 (1 Each)
Standard Packaging/Reel $133.40 (20 Each) $108.80 (10 Each)
Current Rating 10 A -
Shape Rectangular -
Terminal Type Screw (Pin) -
Voltage Rating 300 V 300/600 V
Overall Length 40 mm 2.02 in
Description SOCKET DIN MOUNT SCREW TYPE D3 2P SOCKET
extra long description - ETN D3PA2 D3 2P SOCKET
Features - Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description Socket, Industrial Application, 10 A Current Rating, Made in USA, DIN Rail Mount Mounting Type, 8 - Pins, 60 mm Overall Height, 40 mm Overall Length, 25.5 mm Overall Width, RR Series, Rectangular Shape, CE;cRU US;CSA Certified;TUV Standards Met, Screw (Pin) Terminal Type, 300 V Voltage Rating, 9 lb Weight Scoket, DIN Rail Mount, 300/600 V, 2.02 in Overall Length, 1.6 in Overall Width, 0.97 in Overall Height, 0.07 lb
Product Type Socket Scoket
Short Description Socket, 300 V, 10 A, 8 Pin Scoket, Din Rail/Panel
dimensions - 2.0000 IN X 1.6000 IN X 0.8000 IN
Mounting Type DIN Rail Mount DIN Rail Mount
Number of Pins 8 -
Overall Height 60 mm 0.97 in
Overall Width 25.5 mm 1.6 in
Standards Met cRU US;CSA Certified;TUV;CE RoHS Compliant;CE Marked;CSA Certified;CRUUS;UL Listed (WHEN USED WITH ACCOMPANYING EATON SCREW TERMINAL SOCKET)
Made in USA yes -
Brand IDEC CORPORATION Eaton Corp
Manufacturers Part Number SR2P-06 D3PA2
series RR -
Category Description IDEC RELAYS.IDC GENERAL PURPOSE RELAYS
Type - General-purpose relay
Weight 9 lb 0.07 lb
Application Industrial Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting - DIN rail, screw
standard - CSA Certified,cRUus,UL Listed,CE Marked,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat