Nacogdoches |
26 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Eaton |
Catalog Number |
DVCL153PHLA |
DAL06PC2 |
Manufacturer Number |
DVCL153PHLA |
DAL06PC2 |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557003315 |
00032664731075 |
Weight per package |
0.27 (lbs/each) |
0.28 (lbs/each) |
Description |
DVCL153PHLA Diva 150W Led 3WAY Light Almond Clam
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 HZ, Dimmable CFL/Led;Incandescent/Halogen Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.25 LB/Ea
|
DAL06PC2 Dimmer, All-Load Devine Decorator-W/V/La
Eaton Decorator Dimmer, Preset Feature, #14 - 12 Awg, 120 V, BCK and SD Wiring, Slide Actuator, Screw Term Conn, Indoor, 60 HZ, 1-Pole, 3-Way, Multi-Locat, Polycarb Housing, 600 W 731075
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.03 (Each) |
$35.50 (Each) |
Carton/Reel |
$32.03 (1 Each) |
$35.50 (1 Each) |
Standard Packaging/Reel |
$96.09 (3 Each) |
$213.00 (6 Each) |
|
actuator |
Paddle Switch |
- |
connection |
Wire Leads |
- |
insulation |
Plastic |
- |
Lamp Type |
Dimmable Cfl/Led;Incandescent/Halogen |
Incandescent;Fluorescent |
Material |
Plastic/Metal |
- |
Poles |
1 |
- |
Voltage Rating |
120 |
120 V |
Wattage |
600;600.0000 |
- |
|
|
Height |
4.69 in;119 mm |
3.81 in |
Length |
2.94 in;75 mm |
1.80 in |
Size |
4.69 x 2.94;119 x 75 |
- |
Width |
2.75 in;70 mm |
1.38 in |
|
Description |
DIVA 150W LED 3WAY LIGHT ALMOND CLAM |
DIMMER, ALL-LOAD DEVINE DECORATOR-W/V/LA |
extra long description |
LUT DVCL-153PH-LA DIVA CFL/LED CLAM |
EWD DAL06P-C2 Dimmer, All-Load DEVI |
Features |
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs. |
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu |
Long Description |
Dimmable Bulb, Wallbox Switch, 120 V, 150 W;6000 W, 60 Hz, Dimmable CFL/LED;Incandescent/Halogen Lamp, Wall Mount, 2.94 in Length, 2.75 in Width, 4.69 in Height, Light Almond, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.25 lb/EA |
Eaton decorator dimmer, Preset feature, #14 - 12 AWG, 120 V, Bck and sd wiring, Slide actuator, Screw term conn, Indoor, 60 Hz, 1-pole, 3-way, multi-locat, Polycarb housing, 600 W 731075 |
Product Type |
Diva CFL/Led Clam Light Almond |
Dimmer |
Short Description |
Dimmable Bulb Wallbox Switch, 1P, 3W, CFL/LED, White, Clamshell |
Dimmer, Single Pole, 60 W, Incandescent, Fluorescent |
Special Features |
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. |
Preset feature |
|
Connection Type |
Wire Leads |
- |
dimensions |
- |
2.1000 IN X 3.8000 IN X 5.9000 IN |
load |
- |
LEDINCCFLMLVFLRELVHAL |
Maximum Operating Temperature |
+40 °C;+104 °F |
+40 °C |
media |
Yes |
- |
Minimum Operating Temperature |
+0 °C;+32 °F |
+0 °C |
Mounting Type |
Wall Mount |
Wall Mount |
package quantity |
48 CA;3 PK |
1 CA;6 PK |
Power Rating |
150 W;6000 W |
60 W |
Switch Type |
Wallbox Switch |
- |
Warranty |
1 yr |
- |
|
Brand |
Lutron |
Eaton |
Manufacturers Part Number |
DVCL-153PH-LA |
DAL06P-C2 |
sub brand |
Diva(R) |
COOPER WIRING DEVICES |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Dimmer, 3-way/single-pole, clamshell packaging |
Decorator dimmer |
|
|
|
Application |
Lighting Control |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Enclosure |
Plastic |
- |
environmental conditions |
Indoor use only |
Indoor |
Frequency Rating |
60 Hz |
- |
Mounting |
WALLBOX |
- |
Operating Temperature |
32 to 104 |
- |
standard |
UL, CSA, NOM |
cULus Listed,NOM |