Item Comparison: E103B, 1103BPC

Item

E103B - Multivolt 24HR Supercap Indoor/Outdoor 1CH. 40A DP - Nsi

E103B
Multivolt 24HR Supercap Indoor/Outdoor 1CH. 40A DP

$205.61 Each

$205.61 (1 Each)

QTY:
Each
Add
1103BPC - 40A 120V DPST Plastic Clear CO - Nsi

1103BPC
40A 120V DPST Plastic Clear CO

$58.82 Each

$58.82 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 83 1
Vendor Nsi Nsi
Catalog Number E103B 1103BPC
Manufacturer Number E103B 1103B-PC
Category Timer Controls - Electronic Time Switches Enhanced Commodity Codes - Boxes & Covers
Classification Time Clocks Plastic Boxes
UNSPSC 39121523 - Timer controls 39121523 - Timer controls
UPC/EAN/GTIN 00786261824110 00786261100962
Weight per package 2 (lbs/each) 2.04 (lbs/each)
Description E103B Multivolt 24HR Supercap Indoor/Outdoor 1CH. 40A DP
Supercap, 24 H Time Setting Mode, DPST Contact Form, 24 H Time Setting, 120 to 277 V Ac, 40 A (No) @ 120 to 277 V Ac (General Purpose);30 A (No) @ 120 V Ac;20 A (No) @ 208 to 277 V Ac (Ballast);15 A (No) @ 120 V Ac (Tungsten);30 A @ 28 V DC (Resistive);40 A (No) @ 120 to 277 V Ac (Inductive), 20 On/Off Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 X 3.062 X 8.312 In Size, 2 LB
1103BPC 40A 120V DPST Plastic Clear CO
Time Switch, Plastic Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, DPST Contact Configuration, 120 V, 40 A, 1 Pole, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 X 3-1/16 X 8-5/16 In Size, 2.04 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $205.61 (Each) $58.82 (Each)
Carton/Reel $205.61 (1 Each) $58.82 (1 Each)
Standard Packaging/Reel $205.61 (1 Each) $58.82 (1 Each)
Current Rating 40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive) 40 A
Material - Plastic
Phase Single Phase Single Phase
Poles 2 1
Voltage Rating 120 to 277 V ac 120 V
Enclosure Material Plastic Plastic
Size 5.062 x 3.062 x 8.312 in 5-1/16 x 3-1/16 x 8-5/16 in
Description MULTIVOLT 24HR SUPERCAP INDOOR/OUTDOOR 1CH. 40A DP 40A 120V DPST PLASTIC CLEAR CO
extra long description TORK E103B 24 Hr Digital Timer DPST TORK 1103B-PC 24 Hr Time Switch 40A
Features 24 Hour Digital 1 Channel 40A 120-277V DPST Indoor/Outdoor Plastic Enclosure. 24 Hour Time Switch 40A 120V DPST Indoor/Outdoor Plastic Clear Cover Enclosure.
Long Description Supercap, 24 h Time Setting Mode, DPST Contact Form, 24 h Time Setting, 120 to 277 V ac, 40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive), 20 ON/OFF Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 x 3.062 x 8.312 in Size, 2 lb Time Switch, Plastic Enclosure Material, 24 h Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 h Time Setting, DPST Contact Configuration, 120 V, 40 A, 1 Pole, Plastic, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/16 x 3-1/16 x 8-5/16 in Size, 2.04 lb
Product Type 24 HR Digital Timer DPST Time Switch
Short Description 24 Hour Digital 1CH 40A 120-277V DPST 24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure
Special Features 20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation DPST 24 Hour Time Switch - Same Day On-Off Times Each Day
action DPST DPST
Base Screw Screw
Connection Type Screw -
Contact Configuration - DPST
Contact Form DPST -
Contact Rating 120-277 VAC 120 VAC
Enclosure Type - Indoor/Outdoor
Maximum ON/OFF Cycles 20 -
Maximum Operating Temperature +149 °F +74 °C;+165 °F
Maximum Time Setting 24 h 24 h
Minimum Operating Temperature -40 °F -40 °C;-40 °F
Minimum Time Setting - 75 (Min) Off;20 (Min) On
Number of Pins - 12 Pair
Standards Met UL (Canada and US) UL917 Listed;CSA
Time Setting Mode 24 h 24 h
Timing Range 24 Hour 24 Hour
Made in USA yes yes
Brand Nsi Industries Nsi Industries
Manufacturers Part Number E103B 1103B-PC
Category Description TIME CLOCKS PLASTIC BOXES
Type 24 Hour Time Switch - 1 Or 2 Channel 24 Hour Time Switch
Status - Inactive
Weight 2 lb 2.04 lb
Application Sign;Air Conditioning;Lighting;Sump Pump;Ventilating Fan Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan
Enclosure NEMA 3R Plastic Indoor-Outdoor NEMA 3R Polycarbonate Outdoor with Clear Cover
environmental conditions -40 to + 149 F -40 to 165 F
Frequency Rating 50-60 Hz 60 Hz
Mounting Screw Mount Screw Mount
Operating Temperature -40 to + 149 F -40 to 165 F
standard UL917 UL-CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat