Item Comparison: E27ICAT, 8104HICA

Item

E27ICAT - 6" Ic At SHLW NC HSNG 120V - Halo

E27ICAT
6" Ic At SHLW NC HSNG 120V

$25.81 Each

$25.81 (1 Each)

QTY:
Each
Add
8104HICA - 6 In Shallow Ic Airtight Housing - SPC

8104HICA
6 In Shallow Ic Airtight Housing

$0.00 Each

$0.00 (12 Each)

Call nearest store for Item Price
Nacogdoches 38 0
All Stores 7,280 0
Vendor Halo SPC
Catalog Number E27ICAT 8104HICA
Manufacturer Number E27ICAT N/A
Category Enhanced Commodity Codes - Lighting Unassigned
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111802 - Lamp housings -
UPC/EAN/GTIN 00080083737604 723554134686
Weight per package 0.98 (lbs/each) 3 (lbs/each)
Description E27ICAT 6" Ic At SHLW NC HSNG 120V
Remodel Housing, 120 V Ac, 90 W, Aluminum, 22.375 In Length, 9.5 In Width, 0.98 LB
8104HICA 6 In Shallow Ic Airtight Housing
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.81 (Each) $0.00 (Each)
Carton/Reel $25.81 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $25.81 (1 Each) $0.00 (12 Each)
amperage rating 0.75 at (120V) -
Ballast Type N/A -
Lamp Type Halogen, Incandescent, LED, CFL (Not Included) -
Material Aluminum -
Number of Lamps 1 -
Voltage Rating 120 V ac -
Wattage N/A -
Length 22.375 in -
Description 6" IC AT SHLW NC HSNG 120V 6 IN SHALLOW IC AIRTIGHT HOUSING
extra long description CLS E27ICAT 6" IC, AIRTITE,SHALLOW -
Features The E27ICAT is a compact and efficient shallow recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial shallow ceiling applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HAL -
Long Description Remodel Housing, 120 V ac, 90 W, Aluminum, 22.375 in Length, 9.5 in Width, 0.98 lb -
Product Type 6" Ic, Airtite, Shallow New Const HSG NJB -
Short Description 6" IC Air-Tite Remodel Housing, 120 VAC, Recessed -
Special Features For use in shallow insulated ceilings -
for use with Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings -
Mounting Type Recessed Mount -
package quantity 1 ct -
Socket Type E26 -
Standards Met cULus Listed;RoHS Complaint -
Brand Halo Housings/Trims/Other -
Manufacturers Part Number E27ICAT -
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" E7 Housing -
Weight 0.98 lb -
Application lighting -
standard Wet Locations;Damp Locations;cULus Listed;Airtite -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat