Item Comparison: E4ICATSB, DH4ICATBULK

Item

E4ICATSB - 4" Ic Rated New Construction Housing Alu - Halo

E4ICATSB
4" Ic Rated New Construction Housing Alu

$25.86 Each

$25.86 (1 Each)

QTY:
Each
Add
DH4ICATBULK - 4" Can Line Voltage New Construc Ic Airtight Housi - SPC

DH4ICATBULK
4" Can Line Voltage New Construc Ic Airtight Housi

$0.00 Each

$0.00 (6 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 4,288 12
Vendor Halo SPC
Catalog Number E4ICATSB DH4ICATBULK
Manufacturer Number E4ICATSB N/A
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111802 - Lamp housings -
UPC/EAN/GTIN 00080083751525 648715114034
Weight per package 2.63 (lbs/each) 43.69 (lbs/each)
Description E4ICATSB 4" Ic Rated New Construction Housing Alu
New Construction Housing, 120 V Ac, 420 Ma, 50 W, Aluminum, 13.75 In Width, 2.63 LB
DH4ICATBULK 4" Can Line Voltage New Construc Ic Airtight Housi
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.86 (Each) $0.00 (Each)
Carton/Reel $25.86 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $25.86 (1 Each) $0.00 (6 Each)
amperage rating 0.417 at (120V) -
Ballast Type N/A -
Current Rating 420 mA -
Lamp Type Halogen, Incandescent, LED, CFL (Not Included) -
Material Aluminum -
Number of Lamps N/A -
Voltage Rating 120 V ac -
Wattage 50 W -
Width 13.75 in -
Description 4" IC RATED NEW CONSTRUCTION HOUSING ALU 4" CAN LINE VOLTAGE NEW CONSTRUC IC AIRTIGHT HOUSI
extra long description CLS E4ICATSB 4INAPERTURE ADJUSTABLE -
Features The E4RTATSB is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. -
Long Description New Construction Housing, 120 V ac, 420 mA, 50 W, Aluminum, 13.75 in Width, 2.63 lb -
Product Type 4INAPERTURE Adjustable Socket New Constr -
Short Description 6" IC Air-Tite Housing, 120 VAC, Recessed -
Special Features For use in insulated ceilings -
for use with Variety of Trims;Create Different Lighting Effects;Shallow Insulated Ceilings -
Mounting Type Recessed Mount -
package quantity 1 ct -
Socket Type E26 -
Standards Met cULus Listed;RoHS Complaint -
Brand Halo Housings/Trims/Other -
Manufacturers Part Number E4ICATSB -
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 4" E4 Housing -
Weight 2.63 lb -
Application lighting -
standard Wet Locations;Damp Locations;cULus Listed;Airtite -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat