Nacogdoches |
63 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
E7ICAT |
H7ICATNB |
Manufacturer Number |
E7ICAT |
H7ICATNB |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111802 - Lamp housings
|
UPC/EAN/GTIN |
00080083737727 |
00662400612032 |
Weight per package |
2.5 (lbs/each) |
2.77 (lbs/each) |
Description |
E7ICAT 6" Ic At NC HSNG, 120V
Recessed Housing, 120 V Ac, Aluminum, 13.55 In Length, 2.5 LB
|
H7ICATNB 6" Ic Air-Tite No Socket Bracket 120V Line
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 In Height, 2.77 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.95 (Each) |
$13.69 (Each) |
Carton/Reel |
$14.95 (1 Each) |
$13.69 (1 Each) |
Standard Packaging/Reel |
$89.70 (6 Each) |
$82.14 (6 Each) |
|
amperage rating |
0.75 at (120V) |
N/A |
Ballast Type |
N/A |
N/A |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
N/A |
Material |
Aluminum |
- |
Number of Lamps |
N/A |
N/A |
Voltage Rating |
120 V ac |
120V |
Wattage |
N/A |
N/A |
|
Housing Material |
- |
Aluminum |
|
Additional Information |
- |
Got Nail(TM) Bar Hangers;Pass-N-Thru(TM) Tool-Less Shortening of Bar Hangers;Slide-N-Side(Tm) Wire Traps;Quick Connect Wiring Connectors Included in Junction Box;Air-Tite(Tm);Thermally Protected;Die-Formed Housing and Plaster Frame;Housing May be Removed from Plaster Frame for Junction Box Access;Shallow Ceiling Housing |
Description |
6" IC AT NC HSNG, 120V |
6" IC AIR-TITE NO SOCKET BRACKET 120V LINE |
extra long description |
CLS E7ICAT 6" IC, AIRTITE, NEW CON |
CLS H7ICATNB 6IN AIR-TITE IC HOUSIN |
Features |
The E7ICAT is a compact and efficient recessed housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. |
The H7ICATNB is designed for installations where the housing will be in direct contact with insulation. Additionally, the H7ICATNB housing meets restricted air flow requirements. The H7ICATNB is designed to save installation time. It is designed without a socket plate for use with socket supporting trims only. With these trims there is no need to spend time removing the socket from the socket plate and the socket plate from the housing. |
Long Description |
Recessed Housing, 120 V ac, Aluminum, 13.55 in Length, 2.5 lb |
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 in Height, 2.77 lb |
Product Type |
6" Ic, Airtite, New Con HSG, TC |
6IN Air-Tite Ic Housing W/O S |
Short Description |
6" IC Recessed Housing, 120 VAC, Recessed, 1CT |
6" Incandescent Airtight Housing, 120V, Aluminum, Remodel |
Special Features |
For use in insulated ceilings |
No socket bracket, 120V line voltage housing |
|
for use with |
Variety of Trims;Create Different Lighting Effects;Insulated Ceilings |
- |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 CT;6 Pk |
1 CT;6 Pk |
Socket Type |
E26 |
E26 |
Standards Met |
cULus Listed;RoHS Complaint |
UL/cUL Listed;RoHS Compliant |
|
Brand |
Halo Housings/Trims/Other |
HALO |
Manufacturers Part Number |
E7ICAT |
H7ICATNB |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" E7 Housing |
6" H7 Housing |
|
|
Application |
lighting |
lighting |
standard |
Wet Locations;Damp Locations;cULus Listed;Airtite |
UL/cUL Listed 1598 Luminaire;UL/cUL Listed for Insulation Contact;cULus Listed - Damp Location;cULus Listed - Wet Location;RoHS Compliant;AIR-TITE (TM) Certified ASTM E283;UL/cUL Listed for Feed Through |