Item Comparison: E7RICAT, H7RICT

Item

E7RICAT - 6" Ic At RMDL HSNG 120V - Halo

E7RICAT
6" Ic At RMDL HSNG 120V

$19.71 Each

$118.26 (6 Each)

QTY:
Each
Add
H7RICT - 6" Ic Remodel 120V Line Voltage - Halo

H7RICT
6" Ic Remodel 120V Line Voltage

$14.70 Each

$88.20 (6 Each)

QTY:
Each
Add
Nacogdoches 17 17
All Stores 3,423 162
Vendor Halo Halo
Catalog Number E7RICAT H7RICT
Manufacturer Number E7RICAT H7RICT
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111802 - Lamp housings 39111802 - Lamp housings
UPC/EAN/GTIN 00080083737543 00662400600718
Weight per package 1.79 (lbs/each) 1.75 (lbs/each)
Description E7RICAT 6" Ic At RMDL HSNG 120V
Remodel Housing, 120 V Ac, 90 W, Aluminum, 9.25 In Length, 1.79 LB
H7RICT 6" Ic Remodel 120V Line Voltage
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.75 In Height, 1.75 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.71 (Each) $14.70 (Each)
Carton/Reel $19.71 (1 Each) $14.70 (1 Each)
Standard Packaging/Reel $118.26 (6 Each) $88.20 (6 Each)
amperage rating 0.75 at (120V) N/A
Ballast Type N/A N/A
Lamp Type Halogen, Incandescent, LED, CFL (Not Included) N/A
Material Aluminum -
Number of Lamps 1 N/A
Voltage Rating 120 V ac 120V
Wattage N/A N/A
Housing Material - Aluminum
Height - 7.75 in
Length 9.25 in -
Additional Information - Quick Connect Wiring Connectors Included in Junction Box;Thermally Protected;Die-Formed Housing;Remodel Springs Accommodate 1/2" and 5/8" Ceiling Material;Nm Cable Pry-Outs and Conduit Knockouts in Junction Box
Description 6" IC AT RMDL HSNG 120V 6" IC REMODEL 120V LINE VOLTAGE
extra long description CLS E7RICAT 6" IC, AIRTITE, REMODEL CLS H7RICT 6" IC REMODEL HOUSING
Features The E7RICAT is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. The H7 family of recessed housings are the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H7RICT is designed for installations where the housing will be in direct contact with insulation. H7RICT may be converted into AIR-TITE(TM) installation when used with AIR-TITE(TM) trims.
Long Description Remodel Housing, 120 V ac, 90 W, Aluminum, 9.25 in Length, 1.79 lb Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.75 in Height, 1.75 lb
Product Type 6" Ic, Airtite, Remodel HSG 6" Ic Remodel Housing
Short Description 6" IC Air-Tite Remodel Housing, 120 VAC, Recessed 6" Incandescent Airtight Housing, 120V, Aluminum, Remodel
Special Features For use in insulated ceilings 120V line voltage housing
for use with Variety of Trims;Create Different Lighting Effects;Insulated Ceilings -
Mounting Type Recessed Mount -
package quantity 1 CT;6 Pk 1 CT;6 Pk
Socket Type E26 E26
Standards Met cULus Listed;RoHS Complaint UL/cUL Listed;RoHS Compliant
Brand Halo Housings/Trims/Other HALO
Manufacturers Part Number E7RICAT H7RICT
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" E7 Housing 6" H7 Housing
Weight 1.79 lb 1.75 lb
Application lighting lighting
standard Wet Locations;Damp Locations;cULus Listed;Airtite UL Listed - Damp Location;CSA Certified;Title 24 Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat