Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Juno |
Catalog Number |
E7RICAT |
IC22R |
Manufacturer Number |
E7RICAT |
IC22R |
Category |
Enhanced Commodity Codes -
Lighting
|
Incandescent Architectural & S -
Incandescent Recessed Architec
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083737543 |
00661209017673 |
Weight per package |
1.79 (lbs/each) |
1.96 (lbs/each) |
Description |
E7RICAT 6" Ic At RMDL HSNG 120V
Remodel Housing, 120 V Ac, 90 W, Aluminum, 9.25 In Length, 1.79 LB
|
IC22R 6" Ic Rated Remodel Reces
Incandescent Airtight Housing, Round, 90 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 In Aperture Size, 1.96 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.71 (Each) |
$16.16 (Each) |
Carton/Reel |
$19.71 (1 Each) |
$16.16 (1 Each) |
Standard Packaging/Reel |
$118.26 (6 Each) |
$96.96 (6 Each) |
|
amperage rating |
0.75 at (120V) |
- |
Ballast Type |
N/A |
- |
Lamp Type |
Halogen, Incandescent, LED, CFL (Not Included) |
Incandescent |
Material |
Aluminum |
- |
Number of Lamps |
1 |
1 |
Shape |
- |
Round |
Voltage Rating |
120 V ac |
- |
Wattage |
N/A |
90 W |
|
Finish |
- |
Galvanized |
fixture material |
- |
steel |
Housing Material |
- |
Aluminum |
|
Height |
- |
7.125 |
Length |
9.25 in |
13.75 |
Width |
- |
7.125 |
|
Construction |
- |
Remodel |
Description |
6" IC AT RMDL HSNG 120V |
6" IC RATED REMODEL RECES |
extra long description |
CLS E7RICAT 6" IC, AIRTITE, REMODEL |
LITH IC22R 6IN Incandescent Remodel |
Features |
The E7RICAT is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. |
Contractor Select |
Long Description |
Remodel Housing, 120 V ac, 90 W, Aluminum, 9.25 in Length, 1.79 lb |
Incandescent Airtight Housing, Round, 90 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 in Aperture Size, 1.96 lb |
Product Type |
6" Ic, Airtite, Remodel HSG |
Incandescent Airtight Housing |
Short Description |
6" IC Air-Tite Remodel Housing, 120 VAC, Recessed |
6" Incandescent Airtight Housing, 90W, 120V, Aluminum, Remodel |
Special Features |
For use in insulated ceilings |
- |
|
for use with |
Variety of Trims;Create Different Lighting Effects;Insulated Ceilings |
- |
Maximum Operating Temperature |
- |
25 |
media |
- |
Yes |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 CT;6 Pk |
1 CT;6 Pk |
Socket Type |
E26 |
- |
Standards Met |
cULus Listed;RoHS Complaint |
UL Listed;CSA Certified |
|
Brand |
Halo Housings/Trims/Other |
JUNO |
Manufacturers Part Number |
E7RICAT |
IC22R |
sub brand |
- |
Juno(R) |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" E7 Housing |
Housing |
|
|
|
Application |
lighting |
Recessed Residential;Damp Location;Wet Location W/Appr Trims |
environmental conditions |
- |
Indoor |
Mounting |
- |
Recessed |
standard |
Wet Locations;Damp Locations;cULus Listed;Airtite |
cUL,UL |