Item Comparison: E7TAT, DH6ATQ

Item

E7TAT - 6" N-Ic At NC HSNG, 120V - Halo

E7TAT
6" N-Ic At NC HSNG, 120V

$17.66 Each

$105.96 (6 Each)

QTY:
Each
Add
DH6ATQ - 6" Air Tight Recessed Can - SPC

DH6ATQ
6" Air Tight Recessed Can

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 142 0
Vendor Halo SPC
Catalog Number E7TAT DH6ATQ
Manufacturer Number E7TAT N/A
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111802 - Lamp housings -
UPC/EAN/GTIN 00080083737666 64871511209
Weight per package 1.9599 (lbs/each) 4.2 (lbs/each)
Description E7TAT 6" N-Ic At NC HSNG, 120V
6" Non-Ic, Air-Tite, New Construction Housing, 120V
DH6ATQ 6" Air Tight Recessed Can
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.66 (Each) $0.00 (Each)
Carton/Reel $17.66 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $105.96 (6 Each) $0.00 (1 Each)
amperage rating N/A -
Ballast Type N/A -
Lamp Type Halogen, Incandescent, LED, CFL (Not Included) -
Number of Lamps 1 -
Voltage Rating 120V -
Wattage 150W -
Description 6" N-IC AT NC HSNG, 120V 6" AIR TIGHT RECESSED CAN
extra long description CLS E7TAT 6" NON-IC, AIRTITE, NEW C -
Long Description 6" NON-IC, Air-Tite, New Construction Housing, 120V -
Product Type 6" Non-Ic, Airtite, New Const HSG NJB -
Special Features For use in non-insulated ceilings -
Socket Type E26 -
Brand Halo Housings/Trims/Other -
Manufacturers Part Number E7TAT -
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" E7 Housing -
Application lighting -
standard UL/cUL Listed 1598 Luminaire;cULus Listed - Damp Location;cULus Listed - Wet Location;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat