Item Comparison: ECN0501AAA, DG1347D6FBC21C

Item

ECN0501AAA - Non-Combo Nema 1 FVNR SZ 0 120V Coil - Eaton

ECN0501AAA
Non-Combo Nema 1 FVNR SZ 0 120V Coil

$509.50 Each

$509.50 (1 Each)

QTY:
Each
Add
DG1347D6FBC21C - DG1 480V FR1 N1 5HP 7.6A CT W/ BC - Eaton

DG1347D6FBC21C
DG1 480V FR1 N1 5HP 7.6A CT W/ BC

$1608.97 Each

$1,608.97 (1 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 196 3
Vendor Eaton Eaton
Catalog Number ECN0501AAA DG1347D6FBC21C
Manufacturer Number ECN0501AAA DG1-347D6FB-C21C
Category Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Drives & Accessories - Ac Drives
Classification Enclosed Drives
UNSPSC 39121521 - Motor starter controls 39122001 - Inverter drive AC
UPC/EAN/GTIN 00782114015797 00786685878751
Weight per package 5.5 (lbs/each) 16 (lbs/each)
Description ECN0501AAA Non-Combo Nema 1 FVNR SZ 0 120V Coil
Non-Combination Non-Reversing Starter, 110 to 120 V Ac, 1 Phase, 5.5 LB
DG1347D6FBC21C DG1 480V FR1 N1 5HP 7.6A CT W/ BC
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 3 KW 5 HP CT 3PH 50/60 HZ 7.6A Output IP21/Type 1 FR2 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $509.50 (Each) $1,608.97 (Each)
Carton/Reel $509.50 (1 Each) $1,608.97 (1 Each)
Standard Packaging/Reel $509.50 (1 Each) $1,608.97 (1 Each)
Number of Phases 1 Three-phase in, three-phase out
Size NEMA size 0 -
Description NON-COMBO NEMA 1 FVNR SZ 0 120V COIL DG1 480V FR1 N1 5HP 7.6A CT W/ BC
extra long description ETN ECN0501AAA NON-COMBO NEMA 1 FVN ETN DG1-347D6FB-C21C DG1, 480V FR1
Features Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Long Description Non-Combination Non-Reversing Starter, 110 to 120 V ac, 1 Phase, 5.5 lb Eaton PowerXL DG1 variable frequency drive, 208-240V input 3 kW 5 Hp CT 3PH 50/60 Hz 7.6A output IP21/type 1 FR2 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots Brake chopper
Product Type Non-Combination Non-Reversing Starter DG1, 480V FR1 , N1, 5HP (7.6A) CT W/ BC
Short Description Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, Motor and Power Control Equipment, 5.5 lb -
Special Features C440 Solid-State Overload or Bi-Metallic Overload offering available -
Made in USA yes -
Coil Voltage 110 to 120 V ac -
dimensions 11.6000 IN X 7.6000 IN X 7.4000 IN 17.5000 IN X 9.5000 IN X 13.0000 IN
display - LCD graphical
Enclosure Type Nema 1 -
Input Voltage - 230 V, 208-240 V(-15%, +10%)
keypad - Included
Standards Met UL Listed;CSA Certified -
Brand Eaton Eaton
Manufacturers Part Number ECN0501AAA DG1-347D6FB-C21C
Category Description ENCLOSED DRIVES
Type Motor control starter Variable Frequency Drive
Weight 5.5 lb -
Application Unknown - Unknown: Undefined Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure - IP21/type 1 enclosure
standard UL Listed file E1491,Contact Manufacturer UL 508C,cUL Listed,EN 61800-5-1,UL Listed,EN 61800-3,EN ISO 13849-1,IEC 61508,EN 62061,CE Marked,RoHS Compliant,C-Tick Compliant,GoST-R
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat