Item Comparison: ECNR10, FLNR10

Item

ECNR10 - 10A 250V Class RK5 Time Delay CL Fuse - Edison

ECNR10
10A 250V Class RK5 Time Delay CL Fuse

$15.47 Each

$154.70 (10 Each)

QTY:
Each
Add
FLNR10 - 10A 250V TD Class RK5 Dual Elem Fuse - Littelfuse

FLNR10
10A 250V TD Class RK5 Dual Elem Fuse

$18.51 Each

$18.51 (1 Each)

QTY:
Each
Add
Nacogdoches 42 0
All Stores 930 10
Vendor Edison Littelfuse
Catalog Number ECNR10 FLNR10
Manufacturer Number ECNR10 FLNR010
Category Distribution Fuses - Dual Element Distribution Fuses - Dual Element
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121604 - Time delay fuses 39121627 - Power fuse
UPC/EAN/GTIN 00782634507284 00079458150650
Weight per package 0.05 (lbs/each) 0.05 (lbs/each)
Description ECNR10 10A 250V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
FLNR10 10A 250V TD Class RK5 Dual Elem Fuse
Available In Both Indicating and Non-Indicating Versions, The FLNR/FLSR Series Of Fuses Set The Standard For General Purpose Fuses. The Dual-Element Design Provides Advanced Short Circuit and Overload Protection. FLSR Series Fuses Provide Excellent Protection For All Types Of Circuits Especially Those Containing Motors.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.47 (Each) $18.51 (Each)
Carton/Reel $15.47 (1 Each) $185.10 (10 Each)
Standard Packaging/Reel $154.70 (10 Each) $18.51 (1 Each)
Characteristics 8 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT -
Current Rating 10 AMPERE -
Interrupting Rating 200 KILOAMPERE (SYMMETRICAL) -
Terminal Type Ferrule -
Voltage Rating 250 VAC, 125 VDC -
Diameter 0.56 INCH -
Length 2 INCH -
Additional Information Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating -
Commodity Description DUAL ELEMENT FUSES -
Description 10A 250V CLASS RK5 TIME DELAY CL FUSE 10A 250V TD CLASS RK5 DUAL ELEM FUSE
extra long description CLASS RK5 TYPE; 2 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC, 125 VDC VOLTAGE RATING; 0.56 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 10 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 8 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECNR MODEL L-FSE FLNR010 FUS 250V T/D CLASS RK
Long Description UL CLASS RK-5 TIME DELAY Available in both Indicating and Non-Indicating versions, the FLNR/FLSR series of fuses set the standard for general purpose fuses. The dual-element design provides advanced short circuit and overload protection. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors.
Product Type Power Fuse Fus 250V T/D Class RK5 10a
Special Features - Time-Delay
Brand EDISON Littelfuse
Manufacturers Part Number ECNR10 FLNR010
Model ECNR -
sub brand - POWR-GARD FLNR Series
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type CLASS RK5 CLASS RK5
Manufacturer Status Non-Stock -
Application - General Purpose
Approval UL, CSA C22.2, CE -
standard - Standard 248-12 UL Listed/CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat