Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Edison |
Littelfuse |
Catalog Number |
ECNR15 |
FLNR15 |
Manufacturer Number |
ECNR15 |
FLNR015 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121604 - Time delay fuses
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00782634507307 |
00079458150681 |
Weight per package |
0.05 (lbs/each) |
0.05 (lbs/each) |
Description |
ECNR15 15A 250V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
|
FLNR15 15 A 250V TD Class RK5 Dual Elem Fuse
Available In Both Indicating and Non-Indicating Versions, The FLNR/FLSR Series Of Fuses Set The Standard For General Purpose Fuses. The Dual-Element Design Provides Advanced Short Circuit and Overload Protection. FLSR Series Fuses Provide Excellent Protection For All Types Of Circuits Especially Those Containing Motors.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.12 (Each) |
$14.87 (Each) |
Carton/Reel |
$15.12 (1 Each) |
$14.87 (1 Each) |
Standard Packaging/Reel |
$151.20 (10 Each) |
$14.87 (1 Each) |
|
Characteristics |
Dual Element, 10 Second Time Delay |
- |
Current Rating |
15 Amp |
- |
interrupt rating |
200000 A |
- |
Interrupting Rating |
200000 Amp (DC) |
- |
Terminal Type |
Ferrule |
- |
Voltage Rating |
250 Volt AC/125 Volt DC |
- |
|
Diameter |
0.56 INCH |
- |
Length |
2 INCH |
- |
Overall Length |
2 in |
- |
|
Additional Information |
Application General-Purpose Including Lighting, Heating and Other Non-Inductive Load |
- |
Commodity Description |
DUAL ELEMENT FUSES |
- |
Description |
15A 250V CLASS RK5 TIME DELAY CL FUSE |
15 A 250V TD CLASS RK5 DUAL ELEM FUSE |
extra long description |
CLASS RK5 TYPE; 2 INCH; UL 248-12, CE, CSA C22.2 APPROVAL; 250 VOLT AC/125 VOLT DC VOLTAGE RATING; 0.56 INCH DIAMETER; 200000 AMP (DC) INTERRUPTING RATING; 15 AMP CURRENT RATING; FERRULE TERMINAL TYPE; DUAL ELEMENT, 10 SECOND TIME DELAY CHARACTERISTICS; EDISON BRAND; APPLICATION GENERAL-PURPOSE INCLUDING LIGHTING, HEATING AND OTHER NON-INDUCTIVE LOAD; ECNR MODEL |
L-FSE FLNR015 FUS 250V T/D CLASS RK |
Features |
These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s |
- |
Long Description |
UL CLASS RK-5 TIME DELAY |
Available in both Indicating and Non-Indicating versions, the FLNR/FLSR series of fuses set the standard for general purpose fuses. The dual-element design provides advanced short circuit and overload protection. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. |
Product Type |
Time Delay Power Fuse |
Fus 250V T/D Class RK5 15a |
Short Description |
Power Fuse, 15 A, 250 VAC/125 V dc, Time Delay, RK5 Class |
- |
Special Features |
- |
Time-Delay |
|
Connection Type |
Ferrule End x Ferrule End |
- |
Fuse Class |
RK5 Class |
- |
Fuse Type |
Ferrule |
- |
package quantity |
10 CT |
- |
Response Time |
8 s @ 500% |
- |
Standards Met |
UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified |
- |
|
|
Brand |
EDISON FUSE, INC. |
Littelfuse |
Manufacturers Part Number |
ECNR15 |
FLNR015 |
Model |
ECNR |
- |
sub brand |
- |
POWR-GARD FLNR Series |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
CLASS RK5 |
CLASS RK5 |
|
|
Application |
AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load |
General Purpose |
Approval |
UL 248-12, CE, CSA C22.2 |
- |
standard |
- |
Standard 248-12 UL Listed/CSA |