Nacogdoches |
33 |
0 |
All Stores |
|
|
|
Vendor |
Edison |
Littelfuse |
Catalog Number |
ECNR40 |
FLNR40ID |
Manufacturer Number |
ECNR40 |
FLNR040ID |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121604 - Time delay fuses
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00782634507369 |
00079458023817 |
Weight per package |
0.12 (lbs/each) |
0.12 (lbs/each) |
Description |
ECNR40 40A 250V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
|
FLNR40ID 40A 250V Ul Class RK5 Dual Element TD Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 40 A, 250 V Ac;125 V DC, Ferrule Terminal, Blown Fuse Indicator, 1-1/16 In Diameter, 5-7/8 In Overall Length, 0.12 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.78 (Each) |
$29.63 (Each) |
Carton/Reel |
$19.78 (1 Each) |
$29.63 (1 Each) |
Standard Packaging/Reel |
$197.80 (10 Each) |
$29.63 (1 Each) |
|
Characteristics |
Dual Element, 10 Second Time Delay |
- |
Current Rating |
40 Amp |
40 A |
interrupt rating |
200000 A |
Ac:200;300 kAIC Rms (Symmetrical);DC:20 kAIC |
Interrupting Rating |
200000 Amp (DC) |
- |
Terminal Type |
Ferrule |
Ferrule |
Voltage Rating |
250 Volt AC/125 Volt DC |
250 V ac;125 V dc |
|
Diameter |
0.81 INCH |
1-1/16 in;27 mm |
Length |
3 INCH |
- |
Overall Length |
3 in |
5-7/8 in;149.2 mm |
|
Additional Information |
Application General-Purpose Including Lighting, Heating and Other Non-Inductive Load |
- |
Commodity Description |
DUAL ELEMENT FUSES |
- |
Description |
40A 250V CLASS RK5 TIME DELAY CL FUSE |
40A 250V UL CLASS RK5 DUAL ELEMENT TD FUSE |
extra long description |
UL APPROVAL; 40 AMP BREAKER CURRENT RATING; OVERALL DIMENSION 0.75 INCH WIDTH X 0.75 INCH DEPTH X 3 INCH HEIGHT; VOLTAGE RATING 250 VOLT; SIZE 20.5 MILLIMETER DIAMETER X 76.5 MILLIMETER LENGTH; INTERRUPTING RATING 200000 AMP |
L-FSE FLNR040ID FUS 250V T/D CLASS |
Features |
These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s |
Littelfuse FLNR_ID Indicator(TM) fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time. |
Long Description |
UL CLASS RK-5 TIME DELAY |
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 40 A, 250 V ac;125 V dc, Ferrule Terminal, Blown Fuse Indicator, 1-1/16 in Diameter, 5-7/8 in Overall Length, 0.12 lb |
Product Type |
Time Delay Power Fuse |
Power Fuse |
Short Description |
Power Fuse, 40 A, 250 VAC/125 V dc, Time Delay, RK5 Class, ID |
Power Fuse, 40 A, 250 VAC/125 V dc, Time Delay, RK5 Class, ID |
Special Features |
- |
Time-Delay |
|
BLOWN FUSE INDICATOR |
- |
Yes |
Connection Type |
Ferrule End x Ferrule End |
- |
Fuse Class |
RK5 Class |
RK5 Class |
Fuse Type |
Ferrule |
Ferrule |
package quantity |
10 CT |
1 CT;10 PK |
Response Time |
10 s @ 500% |
- |
Standards Met |
UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified |
UL Listed 248-12;UL Listed (File:E81895);CSA Certified (File:LR29862);Federal Specification WF-1814 (QPL- W-F-1814);QPL;CE Certified |
|
|
Brand |
EDISON FUSE, INC. |
Powr-Gard(R) |
Manufacturers Part Number |
ECNR40 |
FLNR040ID |
Model |
ECNR |
- |
sub brand |
- |
POWR-GARD FLNR Series |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
CLASS RK5 |
CLASS RK5 |
|
Weight |
1 lb;0.45 kg |
0.12 lb |
|
Application |
AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load |
Service Entrance Switches;Switchboard Main and Feeder Switches;Transformers;Motor Control Center Mains and Motor Branch Circuits;individual Fused Combination Motor Controllers;Distribution Panelboards;industrial Control Panels;Protection of Fully-Rated Panelboards and Loadcenters;All General Purpose Circuits |
Approval |
UL 248-12, CE, CSA C22.2 |
- |
standard |
- |
Standard 248-12 UL Listed/CSA |