Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
ECSR10 |
FLSR10ID |
Manufacturer Number |
ECSR10 |
FLSR010ID |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121604 - Time delay fuses
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00782634508281 |
00079458025347 |
Weight per package |
0.16 (lbs/each) |
0.16 (lbs/each) |
Description |
ECSR10 10A 600V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay
|
FLSR10ID 10A 600V Ul Class RK5 Dual Element TD Fuse
Littelfuse FLSR_Id Indicator™ Fuses Provide Visual Blown Fuse Indication At A Glance. The Patented State-Of-The-Art Solid State Design Provides Maximum Reliability and Superior Performance Characteristics In A True Dual-Element Design. The Use Of Indicator Fuses Reduces Down-Time, Nuisance Opening, Increases Safety, and Can Save Thousands Of Dollars In Lost Production Time.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.29 (Each) |
$40.74 (Each) |
Carton/Reel |
$25.29 (1 Each) |
$40.74 (1 Each) |
Standard Packaging/Reel |
$252.90 (10 Each) |
$40.74 (1 Each) |
|
Characteristics |
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT |
- |
Current Rating |
10 AMPERE |
- |
interrupt rating |
200 kAIC |
- |
Interrupting Rating |
200 KILOAMPERE (SYMMETRICAL) |
- |
Terminal Type |
Ferrule |
- |
Voltage Rating |
600 VAC |
- |
|
Diameter |
0.81 INCH |
- |
Length |
5 INCH |
- |
Overall Length |
5 in |
- |
|
Additional Information |
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating |
- |
Commodity Description |
DUAL ELEMENT FUSES |
- |
Description |
10A 600V CLASS RK5 TIME DELAY CL FUSE |
10A 600V UL CLASS RK5 DUAL ELEMENT TD FUSE |
extra long description |
CLASS RK5 TYPE; 5 INCH; UL, CSA C22.2, CE APPROVAL; 600 VAC VOLTAGE RATING; 0.81 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 10 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECSR MODEL |
L-FSE FLSR010ID FUS 600V T/D CLASS |
Features |
These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s |
- |
Long Description |
UL CLASS RK-5 TIME DELAY |
Littelfuse FLSR_ID Indicator™ fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time. |
Product Type |
Time Delay Power Fuse |
Fus 600V T/D Class RK5 10A Indicating |
Short Description |
Power Fuse, 10 A, 600 VAC/300 V dc, Time Delay, RK5 Class |
- |
Special Features |
- |
Time-Delay |
|
Connection Type |
Ferrule End x Ferrule End |
- |
Fuse Class |
RK5 Class |
- |
Fuse Type |
Ferrule |
- |
package quantity |
10 CT |
- |
Response Time |
10 s @ 500% |
- |
Standards Met |
UL Listed;STD. 248-12;Class RK5;Guide JDDZ, File E162363 CSA Certified;HRCI-R C22.2 No. 248.12, Class 1422-02, File 53787;CE Certified |
- |
|
|
Brand |
EDISON |
Littelfuse |
Manufacturers Part Number |
ECSR10 |
FLSR010ID |
Model |
ECSR |
- |
sub brand |
- |
POWR-GARD FLSR Series |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
CLASS RK5 |
CLASS RK5 |
|
|
Application |
AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load |
General Purpose |
Approval |
UL, CSA C22.2, CE |
- |
standard |
- |
Standard 248-12 UL Listed/CSA |