Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
EDCC15 |
CCMR15 |
Manufacturer Number |
T626-EDCC15 |
CCMR015 |
Category |
Distribution Fuses -
Current Limiting
|
Distribution Fuses -
Current Limiting
|
Classification |
Midget Fuses
|
Fuses & Fuse Accessories
|
UNSPSC |
39121606 - Cartridge fuses
|
39121628 - Semiconductor fuse
|
UPC/EAN/GTIN |
00782634808275 |
00079458968361 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
EDCC15 15A 600V Class CC Time Delay Compact Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 15 A, Class CC, 20 Kaic, Standard, 600 V, 300 VDC
|
CCMR15 15A600V Class CC Dual Element Time Delay Fuse Rohs
Fuse, Time Delay Fuse Speed, Class CC Fuse, 15 A, 600 V Ac;500 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.69 (Each) |
$45.50 (Each) |
Carton/Reel |
$36.69 (1 Each) |
$45.50 (1 Each) |
Standard Packaging/Reel |
$366.90 (10 Each) |
$455.00 (10 Each) |
|
amperage rating |
15 A |
15 |
Current Rating |
15 A |
15 A |
interrupt rating |
20 kAIC |
V ac:200 kAIC (RMS Symmetrical);300 kAIC (Littelfuse self-certified);V dc:20 kAIC |
Voltage Rating |
600 Vac, 300 Vdc |
600 V ac;500 V dc |
|
Diameter |
0.41 in;10.3 mm |
0.41 in;10.3 mm |
Overall Length |
1.5 in38.1 mm |
1.5 in38.1 mm |
|
Description |
15A 600V CLASS CC TIME DELAY COMPACT FUSE |
15A600V CLASS CC DUAL ELEMENT TIME DELAY FUSE ROHS |
extra long description |
EFSE EDCC15 600V CLASS CC TIME-DELA |
L-FSE CCMR015.TXP FUSE 600V T/D CLA |
Features |
Edison EDCC Class CC fuses are extremely current-limiting fuses in a compact size and designed specifically for the protection of small horsepower motor circuits.Recommended sizing for most applications is 200% FLA. Refer to time-current curves for specific applications. |
CCMR Series dual element, time delay fuses are recommend for space-saving protection of motor circuits up to 40 HP. |
Long Description |
Eaton Edison EDCC fuse, Non-indicating, 15 A, Class CC, 20 kAIC, Standard, 600 V, 300 Vdc |
Fuse, Time Delay Fuse Speed, Class CC Fuse, 15 A, 600 V ac;500 V dc, Dual Element, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.02 lb |
Product Type |
Fuse |
Fuse 600V T/D Class CC 15A Rohs |
Short Description |
Fuse, Time Delay, Class CC, 15 A, 600 VAC |
Fuse, Time Delay, Class CC, 15 A, 600 VAC;500 V dc |
Special Features |
Non-Indicating |
Time-Delay |
|
class |
Class CC |
- |
dimensions |
1.5000 IN X 0.4100 IN X 0.4100 IN |
- |
Element Type |
- |
Dual |
Fuse Class |
Class CC |
Class CC |
Fuse Speed |
Time Delay |
Time Delay |
media |
Yes |
- |
package quantity |
10 CT |
1 CT;10 PK |
Standards Met |
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363;CSA Certified;HRCI-CC, C22.2 No. 248.4, Class 1422-02, File 53787 |
UL 248-4 Listed;CSA Certified;CE Certified;RoHS Compliant |
|
|
Brand |
MORRIS PRODUCTS |
Powr-Gard(R) |
Manufacturers Part Number |
EDCC15 |
CCMR015.TXP |
sub brand |
- |
POWR-GARD CCMR Series |
|
Category Description |
MIDGET FUSES |
Fuses & Fuse Accessories |
Type |
FUSE |
CLASS CC |
|
Weight |
0.19 lb;0.09 kg |
0.02 lb |
|
Application |
Datacenters - Facilities: Critical Power |
Motor and Motor Branch Circuit Protection |
standard |
UL Listed,CSA Certified,CE Marked,RoHS Compliant |
248-4 Class CC |