Item Comparison: EDCC20, LPCC20

Item

EDCC20 - 20A 600V Class CC Time Delay Compact Fuse - Eaton

EDCC20
20A 600V Class CC Time Delay Compact Fuse

$36.69 Each

$366.90 (10 Each)

QTY:
Each
Add
LPCC20 - 20A 600V TD Class CC Low Peak Fuse - Eaton Bussmann Series

LPCC20
20A 600V TD Class CC Low Peak Fuse

$57.08 Each

$570.80 (10 Each)

QTY:
Each
Add
Nacogdoches 17 0
All Stores 415 91
Vendor Eaton Eaton Bussmann Series
Catalog Number EDCC20 LPCC20
Manufacturer Number T626-EDCC20 LP-CC-20
Category Distribution Fuses - Current Limiting Distribution Fuses - Current Limiting
Classification Midget Fuses Midget Fuses
UNSPSC 39121606 - Cartridge fuses 39121606 - Cartridge fuses
UPC/EAN/GTIN 00782634808282 00051712180276
Weight per package 0.02 (lbs/each) 0.02 (lbs/each)
Description EDCC20 20A 600V Class CC Time Delay Compact Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 20 A, Class CC, 20 Kaic, Standard, 600 V, 300 VDC
LPCC20 20A 600V TD Class CC Low Peak Fuse
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 20 A, 600 V Ac;300 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $36.69 (Each) $57.08 (Each)
Carton/Reel $36.69 (1 Each) $570.80 (10 Each)
Standard Packaging/Reel $366.90 (10 Each) $570.80 (10 Each)
amperage rating 20 A 20 A
connection - Ferrule End X Ferrule End
Current Rating 20 A 20 A
interrupt rating 20 kAIC V ac:200 kAIC (RMS Symmetrical);V dc:20 kAIC
Material - Melamine Tube
Voltage Rating 600 Vac, 300 Vdc 600 V ac;300 V dc
Diameter 0.41 in;10.3 mm 0.41 in;10.3 mm
Overall Length 1.5 in38.1 mm 1.5 in38.1 mm
Size - 13/32 In Diameter X 1-1/2 In Length
Description 20A 600V CLASS CC TIME DELAY COMPACT FUSE 20A 600V TD CLASS CC LOW PEAK FUSE
extra long description EFSE EDCC20 600V CLASS CC TIME-DELA BUSS LP-CC-20 LOW PEAK CC TIME DELA
Features Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Long Description Eaton Edison EDCC fuse, Non-indicating, 20 A, Class CC, 20 kAIC, Standard, 600 V, 300 Vdc Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 s @ 200% Response Time, 20 A, 600 V ac;300 V dc, Melamine Tube Material, Dual Element, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.02 lb
Product Type Fuse Low Peak CC Time Delay
Short Description Fuse, Time Delay, Class CC, 20 A, 600 VAC Low Peak Fuse, Class CC, 20 A, 600 VAC;300 V dc
Special Features Non-Indicating Rejection Style
class Class CC Class CC
dimensions 1.5000 IN X 0.4100 IN X 0.4100 IN 1.5000 IN X 0.4100 IN X 0.4100 IN
element - Dual
Element Type - Dual
Fuse Class Class CC Class CC
Fuse Speed Time Delay Time Delay
media Yes Yes
package quantity 10 CT 10 CT
Response Time - 12 s @ 200%
Standards Met UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363;CSA Certified;HRCI-CC, C22.2 No. 248.4, Class 1422-02, File 53787 UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E4273;CSA Certified;Class 1422-02, File 53787;CE Certified;RoHS Compliant
Made in USA yes yes
Brand MORRIS PRODUCTS Eaton
Manufacturers Part Number EDCC20 LP-CC-20
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE FUSE
Weight 0.19 lb;0.09 kg 0.02 lb
Application Datacenters - Facilities: Critical Power Branch Circuits;Specialized Circuits;Industrial Control;Street Lighting
standard UL Listed,CSA Certified,CE Marked,RoHS Compliant RoHS Compliant,CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat